Shop All Pneumatic Control Accessories
Johnson Controls
Pneumatic Air Dryer Filter
Mfr # A-4400-608
Zoro # G8628453
original price:
$31.25
15% off
new price: $26.55
/ea
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With A-4400 Air Dryer
- For Use With Mfr. Model Number A-4400 Air Dryer
- For Substance Type Air
- Type of Filter Particulate
- For Fluid Type Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # A-4400-608
- Zoro # G8628453
- UPC # 785028680594
- Country of Origin Taiwan, Province of China
- Category Pneumatic Control Accessories
Details
Item | Pneumatic Air Dryer Filter |
For Use With | A-4400 Air Dryer |
For Use With Mfr. Model Number | A-4400 Air Dryer |
For Substance Type | Air |
Type of Filter | Particulate |
For Fluid Type | Air |
Series | A 4000 |
Filter Type | Particulate |
Description
Pneumatic Air Dryer Filter, Filter Type Particulate, For Fluid Type Air, For Substance Type Air, Series A 4000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Te 5 Orifice No. 3 (067B2791)
- YORK SOURCE1 Igniter Hot Surface See Text (S1-02532625000)
- ALORAIR 180 PINT COMMERCIAL DEHUMIDIFIER, STORM LGR 850X (Storm LGR 850X-Red-WIFI)
- FJC FJC FJ6814 4 oz UV Leak Dye (FJ6814)
- JOHNSON CONTROLS Pneumatic Thermostat Cover, White, Mounting Style: Horizontal, Thermometer, Single Window (T-4000-3142)
- JOHNSON CONTROLS Actuator Mounting Kit (VG7000-1010)
- JOHNSON CONTROLS Thread Adaptor (Y20EBE-2)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 1-1/2 (VG1245ES)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 1 (VG1245CL)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 1 (VG1245CN)
- JOHNSON CONTROLS Pneumatic Thermostat Cover, Beige (T-4000-2145)
- Johnson Controls Controls