Shop All Pneumatic Actuators
This Product is Discontinued
Johnson Controls
Pneumatic Actuator, 0-20 PSI (Discontinued)
Mfr # D-4073-5
Zoro # G5059862
Free Shipping & Returns
This Product is Discontinued
Key Features
- Operating PSI Range 0 to 20
- Max. Air Pressure 25 psi
- Stroke 3 in
- Nominal Spring Range 8 to 13 psi
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # D-4073-5
- Zoro # G5059862
- Country of Origin Mexico
- Category Pneumatic Actuators
Dimensions
Height | 4 in |
Length | 11 in |
Width | 4 in |
Overall Width | 3 7/8 in |
Overall Length | 11 in |
Air Connection Size | 1/8 in |
Overall Depth | 4 in |
Description
Pneumatic Damper Actuator, Actuator Connection Pivot, Actuator Type Linear, Air Connection Size 1/8 in, Air Connection Type NPT, Application Dampers, Control Pressure - Maximum 25 psi, Diaphragm Material Aluminum Alloy, Fire/Smoke Application Not UL Recognized Components for Fire/Smoke Applications, Force at 0 psi 54 lbf, Includes Positioner Positioner Not Included, Installation Orientation Versatile, Manufacturer Series D-4073, Mounting Hardware Included Auxiliary Mounting Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.