Shop All Pneumatic Actuators
Johnson Controls
Pneumatic Actuator, 0-20 PSI
Mfr # D-3153-5
Zoro # G5059853
original price:
$527.01
6% off
new price: $492.52
/ea
Free Shipping & Returns
$492.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating PSI Range 0 to 20
- Max. Air Pressure 30 psi
- Stroke 3 in
- Nominal Spring Range 8 to 13 psi
- Net Force Exerted @ 0 PSI 120 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # D-3153-5
- Zoro # G5059853
- Country of Origin Mexico
- Category Pneumatic Actuators
Dimensions
Width | 6 in |
Height | 6 in |
Length | 12 in |
Overall Length | 7 7/8 in |
Overall Depth | 15 7/16 in |
Air Connection Size | 1/8 in |
Overall Width | 6 5/16 in |
Description
Pneumatic Damper Actuator, Actuator Connection Ball Joint Connector, Actuator Type Linear, Air Connection Size 1/8 in, Air Connection Type NPT, Application Dampers, Control Pressure - Maximum 30 psi, Control Pressure - Minimum 20 psi, Diaphragm Material Synthetic Elastomer, Fire/Smoke Application Not UL Recognized Components for Fire/Smoke Applications, Force at 0 psi 120 lbf, Includes Positioner Positioner Not Included, Installation Orientation Versatile, Manufacturer Series D-3153
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK Electric Ceiling Heater, 277V, 5K Watts (CDF557RE)
- DAYTON Overload Protector (HV40015G)
- MULTI-PLEAT Pleated Filter, HC, Self-Sup, 20"x 20"x 2", MERV 8 (102-741-019)
- AIR HANDLER Fiberglass Air Filter, 12x18x1", MERV 5 (5E891)
- JOHNSON CONTROLS V-3802-1 Pneumatic Oval Top (V-3802-1)
- JOHNSON CONTROLS Damper Actuator, 5-10 Spring (D-3153-6)
- JOHNSON CONTROLS Pneumatic Valve Actuator, 3 to 13 Spring (V-3802-1)
- JOHNSON CONTROLS M9220-Bgc-3 24V Damper Actuator (M9220-BGC-)
- JOHNSON CONTROLS Damper Actuator, 813Spring W/Positioner (D-3246-2)
- JOHNSON CONTROLS Damper Actuator, 813Spring W/Pos (D-3244-3)
- HONEYWELL Linear Pneumatic Actuator, 8 to 13 psi (MP909D1219/U)
- Johnson Controls Controls