Shop All Pneumatic Actuators
Johnson Controls
Pneumatic Actuator, 0-20 PSI
Mfr # D-3153-4
Zoro # G6952766
product price: $716.34
/ea
Free Shipping & Returns
$716.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating PSI Range 0 to 20
- Max. Air Pressure 30 psi
- Stroke 3 in
- Nominal Spring Range 8 to 13 psi
- Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # D-3153-4
- Zoro # G6952766
- Country of Origin Mexico
- Category Pneumatic Actuators
Dimensions
Height | 6 in |
Width | 6 in |
Length | 12 in |
Overall Width | 6 5/16 in |
Air Connection Size | 1/8 in |
Overall Depth | 15 7/16 in |
Overall Length | 7 7/8 in |
Description
Pneumatic Damper Actuator, Actuator Connection Ball Joint Connector, Actuator Type Linear, Air Connection Size 1/8 in, Air Connection Type NPT, Application Dampers, Control Pressure - Maximum 30 psi, Control Pressure - Minimum 20 psi, Diaphragm Material Synthetic Elastomer, Fire/Smoke Application Not UL Recognized Components for Fire/Smoke Applications, Force at 0 psi 120 lbf, Includes Positioner Positioner Included, Installation Orientation Versatile, Manufacturer Series D-3153
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rectangular Fire Damper, 7-3/4x11-3/4 In. (2TGD4)
- ALL-FILTERS 16X20X4 MERV 10 Pleated AC Furnace Air Filter, 3PK (16204.10 3PK)
- DAYTON Propeller, 24" Dia., 5/8" Bore, 20.1 Deg. (VE10D990PG)
- ACCUMULAIR Accumulair FMRCBP48X80X.25 x 6 0.5Ft x 0.25 In. Carbon Media; (FMRCBP48X80X.25)
- JOHNSON CONTROLS Pneumatic Valve Actuator, 9 to 13 Spring (MP843E001F)
- JOHNSON CONTROLS Pneumatic Valve Actuator, 4 to 8 Spring (MP843D001)
- JOHNSON CONTROLS Linear Pneumatic Actuator, Pivot (D-3153-2)
- JOHNSON CONTROLS Pneumatic Actuator, 0-20 PSI (D-3153-5)
- JOHNSON CONTROLS Linear Pneumatic Actuator, Pivot (D-3153-1)
- JOHNSON CONTROLS V-3000-8012 Pneumatic Valve (V-3000-801)
- KMC CONTROLS Rotary Pneumatic Actuator, Fixed (MCP-36318000)
- Johnson Controls Pneumatic Actuators