Shop All Furnace and Heater Parts
Johnson Controls
Penn Thermocouple, 36", Husky
Mfr # K16BT-36
Zoro # G5560950
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Multiple
- For Use With Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # K16BT-36
- Zoro # G5560950
- Country of Origin United States
- Category Furnace and Heater Parts
Details
Item | Penn Thermocouple, 36", Husky |
Fits Brand | Multiple |
For Use With | Universal |
Description
Penn Thermocouple, 36 In., Husky, Fits Brand Multiple, For Use With Universal
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A28AA-4C)
- FLEXMOUNT UV Air Purifier, Silver, 60 Hz, 24VAC, Voltage: 24V AC (UV-13FM)
- MASTERCOOL Hydra-Krimp AC Hose Crimper (71500-A)
- VULCAN Spa/Hot Tub Heater, Thermostat, 12 In, 120V (HTTR015U)
- JOHNSON CONTROLS F263Mac-V01C Flow Switch Spdt (F263MAC-V0)
- JOHNSON CONTROLS Bulb, Flange (T-800-1603)
- JOHNSON CONTROLS Thermocouple, 18" (K19AT-18)
- JOHNSON CONTROLS Maintenance Kit, Leak Detector (RLD-H10-602R)
- JOHNSON CONTROLS Wiring Harness, 13 Ft. (WHA-PKD3-400C)
- JOHNSON CONTROLS Diaphragm For V30001 (V-3000-600)
- NORDYNE 663714R Inline Drain Assembly (663714R)
- Johnson Controls Furnace and Heater Parts