Shop All Pressure Switches
Johnson Controls
Penn 0-80Psi 600V-AC Pressure Switch
Mfr # P72CG-1
Zoro # G904382575
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage (AC) 120 V-AC, 240 V-AC, 480 V-AC
- Pressure 0 - 40 PSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # P72CG-1
- Zoro # G904382575
- Country of Origin Unknown
- Category Pressure Switches
Details
Voltage (AC) | 120 V-AC, 240 V-AC, 480 V-AC |
Pressure | 0 - 40 PSI |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Bus Drop Grip, Single Eye, Wide Rng, .22-32 (7304-001R)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 36.5 cu in, Floor Box, 2 Gang, Brass, Rectangular (FB4233)
- HOFFMAN Pushbutton Enclosure, 22mm, 6.65 in. H (VM755-PBM6)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: No (3RT20171BB41)
- JOHNSON CONTROLS .05/5 in. WC, SPDT, # SWITCH, L BRKT (P32AF-1)
- JOHNSON CONTROLS P32Af-1C Sensitive Pressure (P32AF-1C)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 60 to 232 psi, Standard Action (31KGXEXX)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013GSG2J21E)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11GA2X)
- DWYER INSTRUMENTS Water Pump Pressure Switch, Pr Sw 30100 PSI 14Npt (CXA-S2)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013GSG2J24)
- Johnson Controls Switches