Shop All Solenoid Valves
Johnson Controls
NPT 3-Way Solenoid Air Valve 24V
Mfr # V11HGA-100
Zoro # G1112581
product price: $360.22
/ea
Free Shipping & Returns
$360.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Design 3-Way
- Voltage 24V
- Body Material Aluminum
- Product Type Three Way Solenoid Valve, 30 PSIG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # V11HGA-100
- Zoro # G1112581
- Country of Origin Mexico
- Category Solenoid Valves
Details
Valve Design | 3-Way |
Voltage | 24V |
Item | Solenoid Valve |
Body Material | Aluminum |
Product Type | Three Way Solenoid Valve, 30 PSIG |
Description
Three Way Solenoid Valve, 30 PSIG
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWERSCAPE Shower Arms and Flange, Brushed Nickel, Wall Mount (K150K8)
- ZORO SELECT Socket x Socket x Socket Cast Iron Test Tee (222052)
- EZ-FLO EASTMAN Dishwasher Hose 3/8Cx3/4Fx6Ft (41043)
- KISSLER 1-7/8 " Dia., Brass, Chrome Finish, Lift and Spin, Drain Plug (58-7162)
- REDHAT 120V AC Brass Solenoid Valve, Normally Open, 3/4 in Pipe Size (8210G013)
- REDHAT 12V DC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G094)
- PLUMB PAK Loose Key Air Valve W/Key (PP827-9)
- REDHAT 120V AC Brass Fuel Oil Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8266D069V)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H232)
- CKD 24V-Dc Solenoid Valve (4F9-P5132-M0E)
- REDHAT 120V AC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8220G407)
- Johnson Controls Valves