Shop All Motorized Dampers Accessories
Johnson Controls
Mounting Plate
Mfr # M9000-152
Zoro # G6600097
product price: $47.47
/ea
$47.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With M9100 and M9200 Series Actuators
- Accessory Type Mounting Plate
- Product Type Reinforcement Plate
- Compatible with Series M9000
- Compatible with Manufacturer Model Number M9108, M9116, M9124, M9132
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # M9000-152
- Zoro # G6600097
- Country of Origin Mexico
- Category Motorized Dampers Accessories
Dimensions
Overall Width | 10 1/4 in |
Thread Size | #12-24 |
Overall Height | 13 in |
Overall Length | 15 1/2 in |
Details
Item | Reinforcement Plate |
For Use With | M9100 and M9200 Series Actuators |
Accessory Type | Mounting Plate |
Product Type | Reinforcement Plate |
Compatible with Series | M9000 |
Compatible with Manufacturer Model Number | M9108, M9116, M9124, M9132 |
Compatible with Manufacturer Model Number [NEW] | M9000 |
Compatible with Brand | Johnson Controls |
Compatible Manufacturer Part Number | M9108, M9116, M9124, M9132 |
Compatible with Manufacturer Part Number | M9000 |
Standards | CE Listed, CSA C22.2 No.139, EMC Directive 2004/108/EC, UL 873, File E27734, CCN XAPX |
Compatible Manufacturer Model Number | M9108, M9116, M9124, M9132 |
For Use with Mfr. Model Number | M9108, M9116, M9124, M9132 |
For Use With Mfr. Model Number | M9108, M9116, M9124, M9132 |
Description
Reinforcement Plate, Product Type Reinforcement Plate, Compatible with Brand Johnson Controls, Compatible with Manufacturer Model Number M9108, M9116, M9124, M9132, Compatible with Series M9000, Overall Height 13 in, Overall Length 15 1/2 in, Overall Width 10 1/4 in, Thread Size #12-24, Standards CE Listed, CSA C22.2 No.139, EMC Directive 2004/108/EC, UL 873, File E27734, CCN XAPX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC FILTER 20X20X1 MERV 13 MPR 22002400 6 PIECES ACTUAL SIZE 195 X 195 X 075 MADE IN TH (WY-0L6Q-4)
- CULLIGAN Culligan Sales HD-950A Water Filter Whole House (5683057)
- MEPCO Thermostatic Disc (C5941)
- JOHNSON CONTROLS Pressure Control, 100 to 470 (P170AA-400C)
- JOHNSON CONTROLS Zone Valve, 2 Way, On/Off, (F)NPT 1/2 (JT2223)
- JOHNSON CONTROLS Zone Valve, 3 Way, On/Off, (F)NPT 1/2 (JT3223)
- JOHNSON CONTROLS Valve, 2 Way, High Temp, On/Off, (F)NPT 1 (JS2427)
- JOHNSON CONTROLS Remote Mount Kit (M9208-100)
- JOHNSON CONTROLS Zone Valve, 3 Way, Modulating, (F)NPT 1/2 (JM3222)
- JOHNSON CONTROLS Valve, 3 Way, High Temp, On/Off, Sweat 1/2 (JS3213)
- JOHNSON CONTROLS Zone Valve, 2 Way, Modulating, (F)NPT 1/2 (JM2222)
- Johnson Controls Dampers