Shop All Thermostat Guards and Accessories
Johnson Controls
Mounting Kit
Mfr # VA-8020-100
Zoro # G402715813
product price: $71.04
/ea
$71.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Adapter
- Compatible with Series VG7000
- Compatible with Manufacturer Model Number VA-8020-1
- Compatible with Brand Johnson Controls
- Product Type Mounting Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # VA-8020-100
- Zoro # G402715813
- UPC # 78502840616
- Country of Origin Mexico
- Category Thermostat Guards and Accessories
Details
Item | Mounting Kit |
Includes | Adapter |
Compatible with Series | VG7000 |
Compatible with Manufacturer Model Number | VA-8020-1 |
Compatible with Brand | Johnson Controls |
Product Type | Mounting Kit |
Compatible Manufacturer Part Number | VA-8020-1 |
Compatible Manufacturer Model Number | VA-8020-1 |
For Use with Mfr. Model Number | VA-8020-1 |
For Use With Mfr. Model Number | VA-8020-1 |
Description
Mounting Kit, Product Type Mounting Kit, Compatible with Brand Johnson Controls, Compatible with Manufacturer Model Number VA-8020-1, Compatible with Grainger Part Number 41P689, Compatible with Series VG7000, Includes Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOWER 1/3 HP, 2000 CFM, 3.8 Amps, 4 Positions, 3 Speeds Air Mover with 3-Hour Timer and Filter Kit (X-430TF)
- HEATFAB Gas Vent Pipe (5382CI)
- JOHNSON CONTROLS Pneumatic Thermostat, Single Temperature, Heating and Cooling, 2 Pipe (T-4752-202)
- A.O. SMITH 9006666015 Kit Pilot Nat (9006666015)
- JOHNSON CONTROLS Temperature Sensor, Gray, Resistance Tolerance +/-0.1% (TE-6000-100)
- JOHNSON CONTROLS Temperature Sensor, Thermistor 10k ohm Type 2, Duct 4" Metal (TE-636GM-1)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm with Terminal Block (TE-67NT-0N00)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm, Outdoor Air 3' (TE-6313P-1)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm, Adjustable, Metal (TE-6315M-1)
- JOHNSON CONTROLS Power Module, Gray (C450YNN-1C)
- HONEYWELL HOME Equipment Interface Module, Redlink Enabled Wireless, Premier White (YTHM5421R1010/U)
- Johnson Controls Thermostat Guards and Accessories