Shop All Motorized Dampers Accessories
Johnson Controls
Mounting Kit, For Use with 20RF51
Mfr # D-3062-100
Zoro # G6476714
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 20RF51
- Includes (2) E-Ring Clips, (2) Swivel Ball Joint with Nuts, (3) Crank Arms, (3) #8-32 x 3/8 in Hex-Head Taptite Screws, (4) #12 x 1 in Type Ab Screws, (5) Flange Nuts, (5) #12-24 x 1/2 in Thread Forming Hex-Head Screws, 1/4 in Dia x 13/32 in Drive Rivet, Adaptor Nut, Blade Arm, Blade Pin Extension, Pivot Post, Reinforcement Link, Spacers, Spare, Swivel Mounting Bracket, Mounting Bracket Assembly
- Accessory Type Mounting Kit
- Overall Height 4 5/8 in
- Overall Depth 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # D-3062-100
- Zoro # G6476714
- Country of Origin Mexico
- Category Motorized Dampers Accessories
Dimensions
Overall Height | 4 5/8 in |
Overall Depth | 3 1/4 in |
Overall Width | 3 3/4 in |
Overall Length | 3 1/4 in |
Minimum Square Shaft Width | 1 in |
Details
Item | Mounting Kit |
For Use With | 20RF51 |
Includes | (2) E-Ring Clips, (2) Swivel Ball Joint with Nuts, (3) Crank Arms, (3) #8-32 x 3/8 in Hex-Head Taptite Screws, (4) #12 x 1 in Type Ab Screws, (5) Flange Nuts, (5) #12-24 x 1/2 in Thread Forming Hex-Head Screws, 1/4 in Dia x 13/32 in Drive Rivet, Adaptor Nut, Blade Arm, Blade Pin Extension, Pivot Post, Reinforcement Link, Spacers, Spare, Swivel Mounting Bracket, Mounting Bracket Assembly |
Accessory Type | Mounting Kit |
Compatible with Series | D-1300 |
Product Type | Mounting Kit |
Compatible with Manufacturer Model Number | D-3062 |
Compatible Manufacturer Part Number | D-3062 |
Compatible with Manufacturer Part Number | D-3062 |
Compatible with Brand | Johnson Controls |
Compatible with Manufacturer Model Number [NEW] | D-3062 |
Standards | UL Listed |
Compatible Manufacturer Model Number | D-3062 |
For Use with Mfr. Model Number | D-3062 |
For Use With Mfr. Model Number | D-3062 |
Description
Mounting Kit, Product Type Mounting Kit, Compatible with Brand Johnson Controls, Compatible with Manufacturer Model Number D-3062, Compatible with Series D-1300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON SOLENOID COIL MKC2 1105060 (P36460)
- JOHNSON CONTROLS PROP. TEMP. CONTRL W/O SENSOR (A350PT-1)
- AIRMASTER FAN Air Circulator 20" Non-Oscillating (37114)
- DAYTON Weatherhood, Galv Steel, For Fan Dia 20 In (3FKF2)
- JOHNSON CONTROLS Valve, 2 Way, High Temp, On/Off, Sweat 1/2 (JS2211)
- JOHNSON CONTROLS Zone Valve, 2 Way, On/Off, Sweat 1/2 (JT2213)
- JOHNSON CONTROLS Horizontal Remote Mounting Kit (M9000-170)
- JOHNSON CONTROLS Thermal Spacer (M9000-561)
- JOHNSON CONTROLS Zone Valve, 2 Way, Modulating, (F)NPT 3/4 (JM2322)
- JOHNSON CONTROLS Conduit Adapters (M9200-100)
- JOHNSON CONTROLS Linkage Kit (M9000-530)
- Johnson Controls Dampers