Shop All Thermostat Guards and Accessories
Johnson Controls
Mounting Bracket, Polysulfone
Mfr # C-5222-100
Zoro # G902715795
product price: $34.35
/ea
$34.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polysulfone
- Compatible with Manufacturer Model Number C-5222-1, C-5222-3
- Compatible with Series C-5222
- Compatible with Brand Johnson Controls
- Product Type Mounting Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # C-5222-100
- Zoro # G902715795
- UPC # 78502811855
- Country of Origin Mexico
- Category Thermostat Guards and Accessories
Details
Item | Mounting Bracket |
Material | Polysulfone |
Compatible with Manufacturer Model Number | C-5222-1, C-5222-3 |
Compatible with Series | C-5222 |
Compatible with Brand | Johnson Controls |
Product Type | Mounting Bracket |
Compatible Manufacturer Part Number | C-5222-1, C-5222-3 |
Compatible Manufacturer Model Number | C-5222-1, C-5222-3 |
For Use with Mfr. Model Number | C-5222-1, C-5222-3 |
For Use With Mfr. Model Number | C-5222-1, C-5222-3 |
Description
Mounting Bracket, Product Type Mounting Bracket, Compatible with Brand Johnson Controls, Compatible with Manufacturer Model Number C-5222-1, C-5222-3, Compatible with Grainger Part Number 41X407, Compatible with Series C-5222, Material Polysulfone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRCARE Humidifier Wick, For 20HN61, PK3 (HDC311)
- HEIL QUAKER /ICP 1011420 Wheel Dd11X10X1/2 Cw Cc (1011420)
- ROBERTSHAW Gas Valve, NG/LP, 750 mV, 1.7 to 3.5" WC, Low Capacity (710-511)
- BASO K16Wt-72H 72" Heavy Duty (K16WT-72H)
- JOHNSON CONTROLS Temperature Sensor Outside Air Housing, Gray (TE-6001-2)
- JOHNSON CONTROLS Pressure Transmitter, 0 to 100 psi, 1/8 (P499RAP-101K)
- JOHNSON CONTROLS Temperature Sensor, Platinum Equivalent 1k ohm (TE-6327P-1)
- JOHNSON CONTROLS Condenser Fan Speed Control (P266ACA-100C)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm, Adjustable, Metal (TE-6315M-1)
- JOHNSON CONTROLS Network Sensor, CO2, No Display, White, Logo (NSB8BNC040-0)
- HONEYWELL HOME Decorative Cover Plate, Wall Mount, White (50000066-001)
- Johnson Controls Thermostats