Shop All Line Voltage Thermostats
Johnson Controls
Modular Electronic Sequencer, Wall or DIN Rail, SPDT, 120/208/240VAC
Mfr # S353AA-1C
Zoro # G7246854
product price: $147.34
/ea
Free Shipping & Returns
$147.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC; 208/240V AC
- Differential 1 Degrees to 7 Degrees F
- Number of Relay Inputs 0
- Mounting Location Wall or DIN Rail
- Switch Type SPDT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # S353AA-1C
- Zoro # G7246854
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Width | 2-13/32 |
Height | 5 |
Width (In.) | 2 13/32 in |
Height (In.) | 5 in |
Depth (In.) | 2 13/32 in |
Depth | 2-13/32 |
Overall Length | 2 3/8 in |
Overall Height | 5 in |
Overall Depth | 2 3/8 in |
Overall Width | 2 3/8 in |
Description
Electronic Sequencer, Input Voltage 20 to 30V AC, Overall Height 5 in, Overall Width 2 3/8 in, Compatible with Series S353, Compatible with Grainger Part Number 20XJ76, Compatible with Manufacturer Model Number S353AA-1C, Standards CSA Certified, UL Listed, Product Type Modular Electronic Sequencer, Application Cooling Control, Heating Control, Humidity Sensing and Control, Pressure Sensing and Control, Overall Length 2 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAIKIN Blower Motor, 0.5 HP, 208V (061195802)
- ACCUMULAIR Pleated Air Filter, 14" x 24" x 2", 6 Pack (FB14X24X2_6)
- ARMSTRONG INTERNATIONAL Steam Trap, 125 psi, 400F, 7-3/4 In. L (813-075-125)
- HONEYWELL CEILING FANS Xerxes, 62 in. Ceiling Fan with Light & Remote Control, Bright White (51628-40)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open High, 100 Degrees to 240 Degrees F (A19ADB-1C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Close on Rise, SPST (A19ABA-45C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Normally Open, wall, SPST (T22AAA-1C)
- JOHNSON CONTROLS Line Voltage Thermostat, Open High, 25 Degrees to 90 Degrees F, DPST (A72CE-1C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open Low, 35 Degrees to 45 Degrees F (A11B-1C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/240VAC (A19ABC-11C)
- WHITE-RODGERS Line Volt Mechanical Tstat, Open on Rise, Box or Flush to Wall, SPDT (01 52 009S1)
- Johnson Controls Line Voltage Thermostats