Shop All Vacuum & Pressure Relief Valves
Johnson Controls
Miniature Pressure Regulator
Mfr # R-4000-3
Zoro # G7140253
product price: $259.51
/ea
Free Shipping & Returns
$259.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Preset Setting (PSI) 12
- (M)NPT Inlet (In.) 1/4
- Spring Material Stainless Steel
- Max. Temp. (F) 120
- Pressure Range (PSI) 0 to 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # R-4000-3
- Zoro # G7140253
- UPC # 785028328908
- Country of Origin Mexico
- Category Vacuum & Pressure Relief Valves
Dimensions
Overall Height - Regulators | 3.06 in |
Overall Width - Regulators | 1.65 in |
Pipe Size - Regulators | 1/4 in |
Air Outlet Size | 1/4 in |
Overall Depth | 3 1/16 in |
Overall Height | 3 1/16 in |
Air Inlet Size | 1/4 in |
Overall Width | 1 5/8 in |
Description
Compressed Air Regulator, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Operating Pressure 25 psi, Maximum Operating Temperature 120 Degrees F, Pressure Gauge Included No, Adjustment Mechanism Knob, Overall Width 1 5/8 in, Adjustment Location Side, System Location Air Line, Series R-4000, Adjustment Mechanism Material Brass, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Polysulfone Plastic, For Fluid Type Air
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, SPZ, 10 x 887mm LP (SPZ887)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- D&D Belt, VS, 1.437 x 40.3in OC (2322V396)
- SHARPE MANUFACTURING 18-02A REGULATOR BODY (SH10003)
- JOHNSON CONTROLS Air Pressure Reducing Valve, 1/8 (R-130-1)
- JOHNSON CONTROLS Air Pressure Reducing Valve, 3/8 (R-130-15)
- JOHNSON CONTROLS Pressure Reducing Station (A-4000-138)
- CONTROL DEVICES Pressure Relief Valve, 1/4in., 0 to 20 psi (PR25-000)
- CONTROL DEVICES Pressure Relief Valve, 1/4in, 50 to 125psi (PR25-008)
- CONTROL DEVICES Vacuum Relief Valve, 3/4" NPT Inlet Port (VRGSS075-001)
- CONTROL DEVICES Vacuum Relief Valve, 1-1/2"NPT Inlet Port (VRGSS150-001)
- Johnson Controls Vacuum & Pressure Relief Valves