Shop All Furnace and Heater Parts
Johnson Controls
Lube Oil Sensor, Use With Copeland
Mfr # P400AD-2C
Zoro # G4275406
Free Shipping & Returns
$195.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes Wire Harness
- Type Electronic
- For Use With Copeland P545NCB-22C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # P400AD-2C
- Zoro # G4275406
- Country of Origin Mexico
- Category Furnace and Heater Parts
Details
Promotion Restriction | Not eligible for promotion |
Item | Lube Oil Sensor |
Includes | Wire Harness |
Type | Electronic |
For Use With | Copeland P545NCB-22C |
Description
Lube Oil Sensor, Includes Wire Harness, Type Electronic, For Use With Copeland P545NCB-22C
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG GROUP USA INC 4X12 To 6 End Reg Boot (GV0668-C)
- IMPERIAL MFG Boot Register Angle 2.25X12X 6 (GV0621-C)
- BRISKHEAT Electric Heating Cable, 120VAC, 50 FT Length (FFRG15-50)
- BROAN Aluminum Grease Filter (S99010042)
- JOHNSON CONTROLS Penn Thermocouple, 36" (K19AT-36)
- JOHNSON CONTROLS Thermocouple, 18" (K19AT-18)
- JOHNSON CONTROLS F-700-9 Tee 1/4 Compression (F-700-9)
- JOHNSON CONTROLS Knob (KNB20A-602R)
- JOHNSON CONTROLS Valve Stem Retainer, For Valve Actuators (VA-8020-605)
- JOHNSON CONTROLS Bkt287-2R Din Rail Mtg Bracket (BKT287-2R)
- GOODMAN Relay Sequencer/Relay (B1256553)
- Johnson Controls Furnace and Heater Parts