Shop All Oil Protection Controls
Johnson Controls
Lube Oil Protection Control, 8/70 psi
Mfr # P28DN-4C
Zoro # G7736158
Free Shipping & Returns
$586.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 5 5/8 in
- Overall Width 5 3/8 in
- Standards cUL Listed File SA516 Guide No. SDFY7, UL Listed File SA516 Guide No. SDFY
- Pressure Connection Size 1/4 in
- Series P28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # P28DN-4C
- Zoro # G7736158
- Country of Origin Mexico
- Category Oil Protection Controls
Dimensions
Overall Height | 5 5/8 in |
Overall Width | 5 3/8 in |
Pressure Connection Size | 1/4 in |
Capillary Tube Length | 36 in |
Overall Depth | 2 1/8 in |
Details
Item | Mechanical Lube Oil Pressure Control |
Standards | cUL Listed File SA516 Guide No. SDFY7, UL Listed File SA516 Guide No. SDFY |
Series | P28 |
Number of Differential Connection Points | 1 |
Includes Alarm Circuit | Alarm Circuit Included |
Pressure Connection Gender | Female |
Maximum Pressure Setting | 250 psig |
Housing Material Finish | Galvanized |
Input Voltage | 120V AC, 240V AC |
Product Type | Mechanical Lube Oil Pressure Control |
Pressure Connection Type | NPT |
Minimum Differential Pressure Setting | 70 psid |
Refrigerant Type | Ammonia |
Housing Material | Steel |
Description
Mechanical Lube Oil Pressure Control, Product Type Mechanical Lube Oil Pressure Control, Maximum Pressure Setting 250 psig, Minimum Differential Pressure Setting 70 psid, Pressure Connection Type NPT, Pressure Connection Gender Female, Pressure Connection Size 1/4 in, Capillary Tube Length 36 in, Input Voltage 120V AC, 240V AC, Number of Differential Connection Points 1, Includes Alarm Circuit Alarm Circuit Included, Overall Height 5 5/8 in, Overall Depth 2 1/8 in, Overall Width 5 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK VSD Resistor (025-35157-000)
- DAYTON Cord Set With Wire Leads, 115/230V AC, 36 in W. (3RP13)
- KING ELECTRIC K Baseboard Heater 8' 277/240V 2000/1500W White (8K2415BW)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x30", MERV 14 (5M354)
- JOHNSON CONTROLS Lube Oil Control, Electronic, 15 PSI (P545NCB-25C)
- JOHNSON CONTROLS Lube Oil Control, 6.5 PSI, 120/240 (P145NCA-82C)
- JOHNSON CONTROLS Lube Oil Control, Electronic, 15 PSI (P545NCB-82C)
- JOHNSON CONTROLS Mech Lube Oil Pressure Cont, 60 psi Max (P45NCA-54C)
- JOHNSON CONTROLS Lube Oil Pressure Control, 9 psi (P145NCB-12C)
- JOHNSON CONTROLS Lube Oil Pressure Control, 8 to 70 psi (P128AA-1C)
- JOHNSON CONTROLS Wire Harness (WHA-PKD3-600C)
- Johnson Controls Oil Protection Controls