Shop All Oil Protection Controls
Johnson Controls
Lube Oil Pressure Cutout Control, 9 psi
Mfr # P45NAA-5C
Zoro # G6165783
product price: $322.00
/ea
Free Shipping & Returns
$322.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth (In.) 2 11/32 in
- Pressure Connection 1/4 in Flare Nut
- Capillary Length (In.) 36 in
- Pressure Range (PSI) 9
- Voltage 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # P45NAA-5C
- Zoro # G6165783
- Country of Origin Mexico
- Category Oil Protection Controls
Dimensions
Depth (In.) | 2 11/32 in |
Capillary Length (In.) | 36 in |
Height (In.) | 5 21/64 in |
Width (In.) | 5 21/32 in |
Pressure Connection Size | 1/4 in |
Overall Height | 5 3/8 in |
Overall Width | 5 5/8 in |
Overall Depth | 2 3/8 in |
Capillary Tube Length | 36 in |
Description
Mechanical Lube Oil Pressure Control, Product Type Mechanical Lube Oil Pressure Control, Minimum Pressure Setting 9 psi, Minimum Differential Pressure Setting 5 psid, Maximum Differential Pressure Setting 9 psi, Pressure Connection Type Flare, Pressure Connection Gender Female, Pressure Connection Size 1/4 in, Capillary Tube Length 36 in, Input Voltage 24V AC, Time Delay 120 sec, Number of Differential Connection Points 1, For Compressor Seal Type Semi-Hermetically Sealed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAF FLANDERS 24x24x4 Air Filter (80055.042424)
- TJERNLUND PRODUCTS Fan Switch (950-1007)
- DELHI Blower, BD, Less Motor, 12-7/8 Wheel (9005460)
- WHITE-RODGERS Blue Series 6 Touchscreen Thermostats, 7, 5-1-1 Programs, 4 H 2 C, Hardwired/Battery/Power Stealing (1F95-0680)
- JOHNSON CONTROLS Lube Oil Control, Electronic, 15 PSI (P545NCB-22C)
- JOHNSON CONTROLS Lube Oil Control, 8 to 70 PSI (P28AA-17C)
- JOHNSON CONTROLS Wire Harness (WHA-PKD3-600C)
- JOHNSON CONTROLS Lube Oil Control, 8 to 70 PSI (P28AA-1C)
- JOHNSON CONTROLS Lube Oil Pressure Control, 8 to 70 psi (P128AA-1C)
- JOHNSON CONTROLS Lube Oil Control, Electronic, 15 PSI (P545NCB-25C)
- RANCO Lube Oil Control (P30-3801)
- Johnson Controls Oil Protection Controls