Shop All Oil Protection Controls
Johnson Controls
Lube Oil Pressure Control, 9 psi
Mfr # P145NCB-12C
Zoro # G6154967
product price: $310.57
/ea
Free Shipping & Returns
$310.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Connection 1/4 in Male Flare
- Height (In.) 3 1/4 in
- Time Delay (Sec.) 10 sec
- For Use With Non-Corrosive Refrigerants
- Type Cutout Control with Time Delay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # P145NCB-12C
- Zoro # G6154967
- Country of Origin Mexico
- Category Oil Protection Controls
Dimensions
Height (In.) | 3 1/4 in |
Width (In.) | 5 21/32 in |
Depth (In.) | 2 11/32 in |
Overall Width | 5 5/8 in |
Pressure Connection Size | 1/4 in |
Overall Depth | 2 3/8 in |
Overall Height | 3 1/4 in |
Description
Mechanical Lube Oil Pressure Control, Product Type Mechanical Lube Oil Pressure Control, Maximum Pressure Setting 9 psi, Pressure Connection Type Flare, Pressure Connection Gender Female, Pressure Connection Size 1/4 in, Input Voltage 120V AC, 240V AC, Time Delay 120 sec, Number of Differential Connection Points 1, For Compressor Seal Type Semi-Hermetically Sealed, Includes Alarm Circuit Alarm Circuit Included, For Compressor Brand Copeland, Overall Height 3 1/4 in, Overall Depth 2 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT AIRE 5000 BTU Window Air Conditioner (5PMC5000)
- ACCUMULAIR Pleated Air Filter, 16" x 25" x 2", 6 Pack (FB16X25X2_6)
- HONEYWELL HOME Low Voltage Thermostat, 1 H 1 C, Hardwired/Battery, 20/30VAC (TH5110D1022)
- KING ELECTRIC Thermostat Programmable, Dp 120/208/240V 15A (K302PE)
- JOHNSON CONTROLS Lube Oil Control, 8 to 70 PSI (P28AA-1C)
- JOHNSON CONTROLS Mech Lube Oil Pressure Cont, 60 psi Max (P45NCA-54C)
- JOHNSON CONTROLS Lube Oil Control, Electronic, 15 PSI (P545NCB-82C)
- JOHNSON CONTROLS Lube Oil Pressure Control, 8 to 70 psi (P128AA-17C)
- JOHNSON CONTROLS Lube Oil Control, Electronic, 15 PSI (P545NCB-22C)
- JOHNSON CONTROLS Wire Harness (WHA-PKD3-600C)
- JOHNSON CONTROLS Lube Oil Control, 8 to 70 PSI (P28AN-1C)
- Johnson Controls Oil Protection Controls