Shop All Oil Protection Controls
Johnson Controls
Lube Oil Pressure Control, 8 to 70 psi
Mfr # P128AA-1C
Zoro # G6159937
product price: $336.99
/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Time Delay (Sec.) 90 sec
- Width (In.) 5 21/32 in
- Type Cutout Control with Time Delay
- Voltage 120/240
- For Use With Non-Corrosive Refrigerants
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # P128AA-1C
- Zoro # G6159937
- Country of Origin Mexico
- Category Oil Protection Controls
Dimensions
Width (In.) | 5 21/32 in |
Height (In.) | 3 1/4 in |
Depth (In.) | 2 11/32 in |
Overall Depth | 2 3/8 in |
Overall Height | 3 1/4 in |
Pressure Connection Size | 1/4 in |
Overall Width | 5 5/8 in |
Description
Mechanical Lube Oil Pressure Control, Product Type Mechanical Lube Oil Pressure Control, Minimum Pressure Setting 8 psi, Maximum Pressure Setting 70 psi, Pressure Connection Type Flare, Pressure Connection Gender Female, Pressure Connection Size 1/4 in, Input Voltage 120V AC, 240V AC, Time Delay 90 sec, Number of Differential Connection Points 1, For Compressor Seal Type Semi-Hermetically Sealed, Includes Alarm Circuit Alarm Circuit Included, Overall Height 3 1/4 in, Overall Depth 2 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG 6 in. D X 6 in. D Adjustable 90 deg Galvanized Steel Furnace Pipe Elbow (GV0296-C)
- NORDFAB End Cap, Galvanized Steel, 22 ga (8010003773)
- AIR HANDLER 20-1/2"x260 ft. Paint Collector Filter Roll, Fiberglass (6B845)
- SUPCO Gauge, Vacuum (VG60)
- JOHNSON CONTROLS Lube Oil Pressure Control, 9 psi (P145NCB-12C)
- JOHNSON CONTROLS Lube Oil Control, 6.5 PSI, 120/240 (P145NCA-82C)
- JOHNSON CONTROLS Lube Oil Pressure Cutout Control, 9 psi (P45NAA-5C)
- JOHNSON CONTROLS Lube Oil Pressure Control, 8 to 70 psi (P128AA-17C)
- JOHNSON CONTROLS Lube Oil Control, Electronic, 15 PSI (P545NCB-22C)
- JOHNSON CONTROLS Lube Oil Control, 8 to 70 PSI (P28AA-17C)
- FJC Pag Oil, 100 Viscosity 8 oz. Bottle (2487)
- Johnson Controls Oil Protection Controls