Shop All Oil Protection Controls
Johnson Controls
Lube Oil Control, Electronic, 15 PSI
Mfr # P545NCB-22C
Zoro # G4258527
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Sensor, Wire Harness
- Capillary Length (In.) 40 in
- For Use With P400AD-2
- Voltage 120/240
- Width (In.) 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # P545NCB-22C
- Zoro # G4258527
- Country of Origin Mexico
- Category Oil Protection Controls
Dimensions
Capillary Length (In.) | 40 in |
Width (In.) | 4 in |
Height (In.) | 6 in |
Depth (In.) | 3 in |
Overall Width | 4 in |
Overall Height | 6 in |
Capillary Tube Length | 40 in |
Overall Depth | 3 in |
Description
Electronic Lube Oil Pressure Control, Product Type Electronic Lube Oil Pressure Control, Maximum Pressure Setting 12.75 psi, Minimum Differential Pressure Setting 0.75 psid, Maximum Differential Pressure Setting 12.75 psid, Capillary Tube Length 40 in, Input Voltage 120V AC, 240V AC, Time Delay 120 sec, Includes Alarm Circuit Alarm Circuit Included, For Compressor Brand Copeland, Overall Height 6 in, Overall Depth 3 in, Overall Width 4 in, Housing Material Thermoplastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 1/3 Hp Motor For 30 Pedestal Fan, Model 585280 (RP7001)
- NORDFAB Round Duct Reducer, 8 in x 4 in Duct Dia, Galvanized Steel, 22 ga GA, 10" L (8040025876)
- AIR HANDLER 14x30x1 Synthetic Pleated Air Filter, MERV 10 (4YUT6)
- COZY Portable Electric Heated Floor Mat, 70W, 120V AC, 1 Phase (CT)
- JOHNSON CONTROLS Lube Oil Pressure Control, 9 psi (P145NCB-12C)
- JOHNSON CONTROLS Lube Oil Control, 8 to 70 PSI (P28AA-17C)
- JOHNSON CONTROLS Lube Oil Control, 8 to 70 PSI (P28AN-1C)
- JOHNSON CONTROLS Lube Oil Control, Electronic, 15 PSI (P545NCB-82C)
- JOHNSON CONTROLS Lube Oil Pressure Control, 8 to 70 psi (P128AA-1C)
- JOHNSON CONTROLS Lube Oil Control, 8 to 70 PSI (P28AA-1C)
- JOHNSON CONTROLS Lube Oil Control, 6.5 PSI, 120/240 (P145NCA-82C)
- Johnson Controls Controls