Shop All Oil Protection Controls
This Product is Discontinued
Johnson Controls
Lube Oil Control, 9 PSI, 120/240 (Discontinued)
Mfr # P45NCA-12C
Zoro # G5016751
Free Shipping & Returns
This Product is Discontinued
Key Features
- Capillary Length (In.) 36 in
- Time Delay (Sec.) 120 sec
- Pressure Connection 1/4 in Flare Nut
- Width (In.) 5 5/8 in
- Includes Universal Mounting Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # P45NCA-12C
- Zoro # G5016751
- Country of Origin Mexico
- Category Oil Protection Controls
Dimensions
Capillary Length (In.) | 36 in |
Width (In.) | 5 5/8 in |
Depth (In.) | 2 3/8 in |
Height (In.) | 3 1/4 in |
Details
Time Delay (Sec.) | 120 sec |
Pressure Connection | 1/4 in Flare Nut |
Includes | Universal Mounting Bracket |
Type | Cutout Control with Time Delay |
Voltage | 120/240 |
Item | Lube Oil Control |
For Use With | Non-Corrosive Refrigerants |
Pressure Range (PSI) | 9 |
Description
Lube Oil Control, Includes Universal Mounting Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.