Shop All Oil Protection Controls
Johnson Controls
Lube Oil Control, 8 to 70 PSI
Mfr # P28AN-1C
Zoro # G5016724
product price: $549.21
/ea
Free Shipping & Returns
$549.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth (In.) 2 3/8 in
- For Use With Ammonia
- Includes Universal Mounting Bracket
- Capillary Length (In.) 36 in
- Height (In.) 5 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # P28AN-1C
- Zoro # G5016724
- Country of Origin Mexico
- Category Oil Protection Controls
Dimensions
Depth (In.) | 2 3/8 in |
Capillary Length (In.) | 36 in |
Height (In.) | 5 5/16 in |
Width (In.) | 5 5/8 in |
Pressure Connection Size | 1/4 in |
Overall Height | 5 3/8 in |
Capillary Tube Length | 36 in |
Overall Width | 5 5/8 in |
Overall Depth | 2 3/8 in |
Description
Mechanical Lube Oil Pressure Control, Product Type Mechanical Lube Oil Pressure Control, Minimum Pressure Setting 8 psi, Maximum Pressure Setting 70 psi, Minimum Differential Pressure Setting 5 psig, Maximum Differential Pressure Setting 9 psig, Pressure Connection Type NPT, Pressure Connection Gender Female, Pressure Connection Size 1/4 in, Capillary Tube Length 36 in, Input Voltage 120V AC, 240V AC, Time Delay 90 sec, Number of Differential Connection Points 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Heating Cord, 120VAC, 18 ft. Length, 1.8 A Plug and Play (FFSL81-18)
- L.B. WHITE Backflash Assembly (572515)
- HONEYWELL Tr22 20 K Ohm Ntc Non-Linear (TR22)
- CARRIER Gas Valve, 1/2", Natural, 24V, 3.2" WC (EF32CW035)
- JOHNSON CONTROLS Lube Oil Control, 6.5 PSI, 120/240 (P145NCA-82C)
- JOHNSON CONTROLS Wire Harness (WHA-PKD3-600C)
- JOHNSON CONTROLS Mech Lube Oil Pressure Cont, 60 psi Max (P45NCA-54C)
- JOHNSON CONTROLS Lube Oil Pressure Control, 8 to 70 psi (P128AA-17C)
- JOHNSON CONTROLS Lube Oil Pressure Cutout Control, 9 psi (P45NAA-5C)
- JOHNSON CONTROLS Lube Oil Pressure Control, 8 to 70 psi (P128AA-1C)
- JOHNSON CONTROLS Lube Oil Control, Electronic, 15 PSI (P545NCB-25C)
- Johnson Controls Oil Protection Controls