Shop All Oil Protection Controls
Johnson Controls
Lube Oil Control, 6.5 PSI, 120/240
Mfr # P145NCA-82C
Zoro # G5016575
product price: $286.37
/ea
Free Shipping & Returns
$286.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Connection 1/4 in Male Flare
- Depth (In.) 2 3/8 in
- Voltage 120/240
- For Use With Non-Corrosive Refrigerants
- Width (In.) 5 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # P145NCA-82C
- Zoro # G5016575
- Country of Origin Mexico
- Category Oil Protection Controls
Dimensions
Depth (In.) | 2 3/8 in |
Width (In.) | 5 5/8 in |
Height (In.) | 3 1/4 in |
Overall Depth | 2 3/8 in |
Overall Height | 3 1/4 in |
Overall Width | 5 5/8 in |
Pressure Connection Size | 1/4 in |
Description
Mechanical Lube Oil Pressure Control, Product Type Mechanical Lube Oil Pressure Control, Maximum Pressure Setting 6.5 psi, Pressure Connection Type Flare, Pressure Connection Gender Female, Pressure Connection Size 1/4 in, Input Voltage 120V AC, 240V AC, Time Delay 45 sec, Number of Differential Connection Points 1, For Compressor Seal Type Semi-Hermetically Sealed, For Compressor Brand Carlyle, Overall Height 3 1/4 in, Overall Depth 2 3/8 in, Overall Width 5 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILAND Round Glass Tube Heater Commercial Cover in Tan (CHC-RGT-T)
- TOUGH GUY Condenser, Dia 7/8, 12 24 (F) Thread, L 6 (3HGV8)
- KOCH FILTER 14x25x1 Standard Capacity Pleated Filter, MERV 11 (102-499-004)
- DAYTON Replacement Motor (6381168)
- JOHNSON CONTROLS Lube Oil Control, Electronic, 15 PSI (P545NCB-25C)
- JOHNSON CONTROLS Lube Oil Control, 8 to 70 PSI (P28AA-1C)
- JOHNSON CONTROLS Lube Oil Pressure Control, 8 to 70 psi (P128AA-1C)
- JOHNSON CONTROLS Lube Oil Control, 8 to 70 PSI (P28AA-17C)
- JOHNSON CONTROLS Wire Harness (WHA-PKD3-600C)
- JOHNSON CONTROLS Mech Lube Oil Pressure Cont, 60 psi Max (P45NCA-54C)
- JOHNSON CONTROLS Lube Oil Control, Electronic, 15 PSI (P545NCB-82C)
- Johnson Controls Controls