Shop All Low Voltage Thermostats
Johnson Controls
Low Voltage Thermostat, Transformer, 24V AC
Mfr # T58EA-8C
Zoro # G6856385
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC
- Color Brown
- Control Range 50 Degrees to 90 Degrees F
- System Switching Auto
- Height 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # T58EA-8C
- Zoro # G6856385
- Country of Origin Mexico
- Category Low Voltage Thermostats
Dimensions
Height | 5 1/2 in |
Width | 3 in |
Depth | 1 1/2 in |
Lead Length | 6 in |
Overall Depth | 1 3/16 in |
Overall Height | 5 3/16 in |
Overall Width | 3 1/8 in |
Description
Low Voltage Thermostat, Automatic, Dehumidification Control No, Dual Transformer Compatible No, Humidification Control No, Key Features Heat and Cold Anticipators Appropriately Sized for Current Draw of Operated Device, Key Pad Lockout No, Mounting Direction Vertical, Overall Depth 1 3/16 in, Overall Height 5 3/16 in, Overall Width 3 1/8 in, System Settings Auto, Temperature Differential +4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 14x25x1 Synthetic Pleated Air Filter, MERV 8 (2EKA9)
- NAVAC Charger for NP4DLM/NP2DLM (NC2)
- COREMAX Valve Core, 1/2" Connection Sz, PK10 (CM-VC010)
- DAYTON Downblast Less Drive Package, 14-3/4In (4YU95)
- JOHNSON CONTROLS Digital Thermostat, 7 Programs, 4 H 2 C, Wall Mount, Hardwired, 24VAC (T8490)
- JOHNSON CONTROLS A19Bag-1C 120V Spst Plug In (A19BAG-1C)
- JOHNSON CONTROLS Low Voltage Thermostat, 7 or Nonprogrammable Programs, 2 H 2 C, Hardwired, 19V AC to 30V AC (TEC3622-14-000)
- JOHNSON CONTROLS Low Voltage Thermostat, 7 or Nonprogrammable Programs, 2 H 2 C, Hardwired, 19 to 30V AC (TEC3313-14-000)
- JOHNSON CONTROLS Low Voltage Thermostat, 7 or Nonprogrammable Programs, 2 H 2 C, Hardwired (TEC3613-14-000)
- JOHNSON CONTROLS Thermostatpneumatic Thermostat, Horiz (T-4002-202)
- ROBERTSHAW Capillary Tube Thermostat (K-1158-36)
- Johnson Controls Low Voltage Thermostats