Shop All Low Voltage Thermostats
Johnson Controls
Low Voltage Thermostat, Hardwired, 24VAC
Mfr # T58EA-1C
Zoro # G6223463
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24VAC
- Color Brown
- Control Range 50 Degrees to 90 Degrees F
- System Switching Auto
- Height 5 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # T58EA-1C
- Zoro # G6223463
- Country of Origin Mexico
- Category Low Voltage Thermostats
Dimensions
Height | 5 1/2" |
Width | 3" |
Depth | 1 1/2 in |
Overall Width | 3 1/8 in |
Overall Height | 5 3/16 in |
Lead Length | 6 in |
Overall Depth | 1 3/16 in |
Description
Low Voltage Thermostat, Automatic, Compatible System Type Johnson Controls Dampers and Actuators, Dehumidification Control No, Dual Transformer Compatible No, Humidification Control No, Key Features Heat and Cold Anticipators Appropriately Sized for Current Draw of Operated Device, Key Pad Lockout No, Mounting Direction Vertical, Overall Depth 1 3/16 in, Overall Height 5 3/16 in, Overall Width 3 1/8 in, System Settings Auto, Temperature Differential +4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON U-Bend Fitting w/Clamp, 4 In (3F835)
- ESSICK AIR Float Rod for 4DTS 300, 4DTS 900 (1B72087)
- CHAMPION Ducted Evaporative Cooler with Motor 16,000 cfm, 10,000 sq. ft., 2 HP (7K577)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, 35 Degrees to 80 Degrees F, DPST (A70HA-2C)
- JOHNSON CONTROLS Thermostatpneumatic Thermostat, Horiz (T-4002-202)
- JOHNSON CONTROLS Low Voltage Thermostat, 7 or Nonprogrammable Programs, 2 H 2 C, Hardwired, 19V AC to 30V AC (TEC3622-14-000)
- JOHNSON CONTROLS High-Resolution Color Touch Screen Digital Room Thermostat, 7 Programs, 4 H 2 C, Wall Mount, 24VAC (T9100)
- JOHNSON CONTROLS Low Voltage Thermostat, 7 or Nonprogrammable Programs, 2 H 2 C, Hardwired, 19 to 30V AC (TEC3323-14-000)
- JOHNSON CONTROLS A19Bag-1C 120V Spst Plug In (A19BAG-1C)
- JOHNSON CONTROLS Low Voltage Thermostat, 7 or Nonprogrammable Programs, 2 H 2 C, Hardwired, 19 to 30V AC (TEC3330-14-000)
- WHITE-RODGERS 80 Series Thermostats, 7 Programs, 2 H 1 C, Wall Mount, Hardwired/Battery, 24VAC (1F83H-21PR)
- Johnson Controls Low Voltage Thermostats