Shop All Low Voltage Thermostats
This Product is Discontinued
Johnson Controls
Low Voltage Thermostat, 7 Programs, 2 H 2 C, Wall Mount, Hardwired, 24VAC (Discontinued)
Mfr # SiO2-00000
Zoro # G6301668
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 24VAC
- Stages Heat 2
- Mounting Type Horizontal
- Mounting Location Wall
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # SiO2-00000
- Zoro # G6301668
- Country of Origin China
- Category Low Voltage Thermostats
Dimensions
Height | 5" |
Width | 5 1/2" |
Display Size | 5-29/32 in |
Depth | 1 13/64 in |
Overall Height | 5 in |
Overall Depth | 1 3/16 in |
Overall Width | 5 1/2 in |
Description
Low Voltage Thermostat, Heat and Cool, Automatic, Electric Forced Air Furnaces, Gas Forced Air Furnaces, Heat Pump with Aux, Touch Screen, Dehumidification Control Yes, Differential Type Adjustable, Digital, Dual Transformer Compatible Yes, Fan Settings Auto-On, Humidification Control Yes, Includes Positive Off Yes, Key Pad Lockout No, Minimum Temperature Control 40 Degrees F, Maximum Temperature Control 100 Degrees F, Mounting Direction Horizontal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.