Shop All Low Voltage Thermostats
Johnson Controls
Low Voltage Thermostat, 7 or Nonprogrammable Programs, 2 H 2 C, Hardwired
Mfr # TEC3613-14-000
Zoro # G2978395
product price: $586.25
/ea
Free Shipping & Returns
$586.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stages Heat 2
- Color White
- Stages Cool 2
- Power Method Hardwired
- Programs per Week 7 or Nonprogrammable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # TEC3613-14-000
- Zoro # G2978395
- UPC # 662011736400
- Country of Origin Mexico
- Category Low Voltage Thermostats
Dimensions
Screen Width | 4 3/4 in |
Screen Height | 1 7/16 in |
Sensor Length | 15 ft |
Overall Height | 4 3/4 in |
Overall Width | 5 5/8 in |
Overall Depth | 1 7/16 in |
Description
BACnet MS/TP Tstat,Wireless,Fan Coil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC Srp Self-Regulating Pre-Assembled Cable 6 Ft 120V 36W (SRP126-6)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 20"x25"x1" (274-200-250)
- AIR SYSTEMS INTL Portable Pre-Filter With Stand, 240Cfm (PF-240)
- TPI INDUSTRIAL TPI Line Voltage Thermostat Industrial Series SPST Heat Only 6' Cord/Plug KT121 (KT121)
- JOHNSON CONTROLS Thermostatpneumatic Thermostat, Horiz (T-4002-202)
- JOHNSON CONTROLS Low Voltage Thermostat, 7 or Nonprogrammable Programs, 2 H 2 C, Hardwired, 19 to 30V AC (TEC3323-14-000)
- JOHNSON CONTROLS Low Voltage Thermostat, 7 or Nonprogrammable Programs, 2 H 2 C, Hardwired, 19 to 30V AC (TEC3330-14-000)
- JOHNSON CONTROLS High-Resolution Color Touch Screen Digital Room Thermostat, 7 Programs, 4 H 2 C, Wall Mount, 24VAC (T9100)
- JOHNSON CONTROLS P70Ca-61C Spst Pressure Control (P70CA-61C)
- JOHNSON CONTROLS A19Bag-1C 120V Spst Plug In (A19BAG-1C)
- HONEYWELL Home 5-1-1 Day Programmable White Digital Thermostat (RTH2410B1019)
- Johnson Controls Thermostats