Shop All Low Voltage Thermostats
Johnson Controls
Low Voltage Thermostat, 7 or Nonprogrammable Programs, 2 H 2 C, Hardwired
Mfr # TEC3613-13-000
Zoro # G2978255
product price: $458.99
/ea
Free Shipping & Returns
$458.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stages Heat 2
- Color Black
- Stages Cool 2
- Power Method Hardwired
- Programs per Week 7 or Nonprogrammable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # TEC3613-13-000
- Zoro # G2978255
- UPC # 662011736325
- Country of Origin Mexico
- Category Low Voltage Thermostats
Dimensions
Overall Depth | 1 7/16 in |
Overall Height | 4 3/4 in |
Sensor Length | 15 ft |
Screen Height | 1 7/16 in |
Screen Width | 4 3/4 in |
Overall Width | 5 5/8 in |
Description
BACnet MS/TP Tstat,Wireless,Fan Coil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 21" x 22" x 1", 4 Pack (FD21X22A_4)
- HONEYWELL Actuator, 13 sec. Open with Shaft (V4055A1098)
- AIR HANDLER Fiberglass Pocket Air Filter, 12x24x22", MERV 14 (2GGW6)
- VORNADO 12 in. H X 10 in. W Rectangular HEPA Air Purifier Filter (MD1-0022)
- JOHNSON CONTROLS High-Resolution Color Touch Screen Digital Room Thermostat, 7 Programs, 4 H 2 C, Wall Mount, 24VAC (T9100)
- JOHNSON CONTROLS Digital Thermostat, 7 Programs, 4 H 2 C, Wall Mount, Hardwired, 24VAC (T8490)
- JOHNSON CONTROLS T-4002-301 White Pneumatic (T-4002-301)
- JOHNSON CONTROLS Low Voltage Thermostat, 7 or Nonprogrammable Programs, 2 H 2 C, Hardwired, 19V AC to 30V AC (TEC3622-14-000)
- JOHNSON CONTROLS Low Voltage Thermostat, 7 or Nonprogrammable Programs, 2 H 2 C, Hardwired (TEC3613-14-000)
- JOHNSON CONTROLS Low Voltage Thermostat, 7 or Nonprogrammable Programs, 2 H 2 C, Hardwired, 19 to 30V AC (TEC3330-14-000)
- GOOGLE NEST Nest Temperature Sensor, White, 3PK (T5001SF)
- Johnson Controls Low Voltage Thermostats