Shop All Low Voltage Thermostats
Johnson Controls
Low Voltage Thermostat, 7 or Nonprogrammable Programs, 2 H 2 C, Hardwired
Mfr # TEC3612-13-000
Zoro # G2970747
product price: $668.99
/ea
Free Shipping & Returns
$668.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stages Heat 2
- Color Black
- Stages Cool 2
- Power Method Hardwired
- Programs per Week 7 or Nonprogrammable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # TEC3612-13-000
- Zoro # G2970747
- UPC # 662011741978
- Country of Origin Mexico
- Category Low Voltage Thermostats
Dimensions
Screen Width | 4 3/4 in |
Sensor Length | 15 ft |
Overall Height | 4 3/4 in |
Overall Width | 5 5/8 in |
Screen Height | 1 7/16 in |
Overall Depth | 1 7/16 in |
Description
BACnet MS/TP Tstat,Wireless,Fan Coil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICM CONTROLS 517 120/240Vac Single Phase (ICM517)
- DAYTON Supply Fan w/Drive Package, Standard Duty, 115/208-230V AC, 20 in Blade Dia, 1/4 HP (7AC80)
- RITTAL Enclosure AC, Wall Mount, 2252 BtuH (3303504)
- GLOBAL INDUSTRIAL Portable Electric Space Heater With Thermostat, 1500 watt, 120v, Red (653579)
- JOHNSON CONTROLS P70Ca-61C Spst Pressure Control (P70CA-61C)
- JOHNSON CONTROLS T-4506-203 Da Pneumatic Dual (T-4506-203)
- JOHNSON CONTROLS Control, Snap Action, 4" D (A19BUC-2)
- JOHNSON CONTROLS Low Voltage Thermostat, 7 or Nonprogrammable Programs, 2 H 2 C, Hardwired (TEC3613-14-000)
- JOHNSON CONTROLS Thermostatpneumatic Thermostat, Horiz (T-4002-202)
- JOHNSON CONTROLS High-Resolution Color Touch Screen Digital Room Thermostat, 7 Programs, 4 H 2 C, Wall Mount, 24VAC (T9100)
- WHITE-RODGERS 80 Series Thermostats, 4 H 2 C, Hardwired/Battery, 24VAC (1F85U-42NP)
- Johnson Controls Thermostats