Shop All Low Voltage Thermostats
Johnson Controls
Low Voltage Thermostat, 7 or Nonprogrammable Programs, 2 H 2 C, Hardwired, 19V AC to 30V AC
Mfr # TEC3630-13-000
Zoro # G2973303
original price:
$534.99
new price: $534.14
/ea
Free Shipping & Returns
$534.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 19V AC to 30V AC
- Stages Heat 2
- Color Black
- Stages Cool 2
- Power Method Hardwired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # TEC3630-13-000
- Zoro # G2973303
- UPC # 662011739630
- Country of Origin Mexico
- Category Low Voltage Thermostats
Dimensions
Overall Height | 4 3/4 in |
Screen Height | 1 7/16 in |
Sensor Length | 15 ft |
Overall Depth | 1 7/16 in |
Screen Width | 4 3/4 in |
Overall Width | 5 5/8 in |
Description
BACnet MS/TP Tstat,Wireless,HP W/Aux
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOWER Handle Kit for XPOWER 800 Series Air Movers (800HK)
- DAYTON Square OEM Blower, 2950 RPM, 1 Phase, Direct, Rolled Steel (3FRG7)
- DAYTON Filter, Panel, For 55HE56; 55HE57 (GGS_81483)
- JOHNSON CONTROLS Zone Valve, 3 Way, On/Off, (F)NPT 3/4 (JT3325)
- JOHNSON CONTROLS Low Voltage Thermostat, 7 or Nonprogrammable Programs, 2 H 2 C, Hardwired, 19 to 30V AC (TEC3323-14-000)
- JOHNSON CONTROLS Digital Thermostat, 7 Programs, 4 H 2 C, Wall Mount, Hardwired, 24VAC (T8490)
- JOHNSON CONTROLS Low Voltage Thermostat, 7 or Nonprogrammable Programs, 2 H 2 C, Hardwired, 19V AC to 30V AC (TEC3630-14-000)
- JOHNSON CONTROLS Low Voltage Thermostat, Hardwired, 24VAC (T58EA-1C)
- JOHNSON CONTROLS Low Voltage Thermostat, 7 or Nonprogrammable Programs, 2 H 2 C, Hardwired, 19V AC to 30V AC (TEC3622-14-000)
- JOHNSON CONTROLS T-4002-301 White Pneumatic (T-4002-301)
- WHITE-RODGERS Guard Thermostat Bx Lrg (G20)
- Johnson Controls Thermostats