Shop All Low Voltage Thermostats
Johnson Controls
Low Voltage Thermostat, 7 or Nonprogrammable Programs, 2 H 2 C, Hardwired, 19V AC to 30V AC
Mfr # TEC3623-14-000
Zoro # G2978036
Free Shipping & Returns
$646.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 19V AC to 30V AC
- Stages Heat 2
- Color White
- Stages Cool 2
- Power Method Hardwired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # TEC3623-14-000
- Zoro # G2978036
- UPC # 662011736356
- Country of Origin Mexico
- Category Low Voltage Thermostats
Dimensions
Overall Width | 5 5/8 in |
Sensor Length | 15 ft |
Screen Height | 1 7/16 in |
Overall Depth | 1 7/16 in |
Screen Width | 4 3/4 in |
Overall Height | 4 3/4 in |
Description
BACnet MS/TP Tstat,Wireless,Fan Coil
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Armored Capillary, 0.060" ID x 48" L (SEC99AB-48C)
- DAYTON Sq Alu 26"L, 26"W Roof/Wall Exhst Fan (56MW65)
- VULCAN Finned Strip Heater, 21 In. L, 1200 Deg F (OSF1521-1900B)
- JOHNSON CONTROLS Electric Actuator, 70 to 115 sec. (M9116-AGA-2)
- JOHNSON CONTROLS Low Voltage Thermostat, 7 or Nonprogrammable Programs, 2 H 2 C, Hardwired, 19 to 30V AC (TEC3313-14-000)
- JOHNSON CONTROLS Low Voltage Thermostat, 7 or Nonprogrammable Programs, 2 H 2 C, Hardwired, 19 to 30V AC (TEC3323-14-000)
- JOHNSON CONTROLS P70Ca-61C Spst Pressure Control (P70CA-61C)
- JOHNSON CONTROLS Low Voltage Thermostat, 7 or Nonprogrammable Programs, 2 H 2 C, Hardwired (TEC3613-14-000)
- JOHNSON CONTROLS Low Voltage Thermostat, 7 or Nonprogrammable Programs, 2 H 2 C, Hardwired, 19 to 30V AC (TEC3330-14-000)
- JOHNSON CONTROLS Low Voltage Thermostat, 7 or Nonprogrammable Programs, 2 H 2 C, Hardwired, 19V AC to 30V AC (TEC3622-14-000)
- GOOGLE NEST Nest Learning Thermostat, 3rd Generation Mirror Black (T3018US)
- Johnson Controls Low Voltage Thermostats