Shop All Low Voltage Thermostats
Johnson Controls
Low Voltage Thermostat, 7 or Nonprogrammable Programs, 2 H 2 C, Hardwired, 19V AC to 30V AC
Mfr # TEC3622-14-000
Zoro # G2977232
product price: $586.25
/ea
Free Shipping & Returns
$586.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 19V AC to 30V AC
- Stages Heat 2
- Color Black
- Stages Cool 2
- Power Method Hardwired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # TEC3622-14-000
- Zoro # G2977232
- UPC # 662011738442
- Country of Origin Mexico
- Category Low Voltage Thermostats
Dimensions
Screen Width | 4 3/4 in |
Sensor Length | 15 ft |
Overall Width | 5 5/8 in |
Screen Height | 1 7/16 in |
Overall Height | 4 3/4 in |
Overall Depth | 1 7/16 in |
Description
BACnet MS/TP Tstat,Wireless,Fan Coil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCOR Blower Whl, Dia 4 3/4 In, Width 2 1/2 In (Q475-250S 2-2799-SGL)
- DAYTON Propeller, Dia 2 1/2 In, 20 Deg Pitch (2PYP7)
- KOCH FILTER 20x25x4 Standard Capacity Pleated Filter, MERV 8 (102-700-030)
- DAYTON Motor Assembly (HV2125900G)
- JOHNSON CONTROLS Thermostatpneumatic Thermostat, Horiz (T-4002-202)
- JOHNSON CONTROLS High-Resolution Color Touch Screen Digital Room Thermostat, 7 Programs, 4 H 2 C, Wall Mount, 24VAC (T9100)
- JOHNSON CONTROLS Low Voltage Thermostat, 7 or Nonprogrammable Programs, 2 H 2 C, Hardwired, 19 to 30V AC (TEC3313-14-000)
- JOHNSON CONTROLS T-4002-301 White Pneumatic (T-4002-301)
- JOHNSON CONTROLS Low Voltage Thermostat, 7 or Nonprogrammable Programs, 2 H 2 C, Hardwired, 19 to 30V AC (TEC3330-14-000)
- JOHNSON CONTROLS Low Voltage Thermostat, Hardwired, 24VAC (T58EA-1C)
- ECOBEE Pro Premium Built In WiFi Heating and Cooling Touch Screen Smart-Enabled Thermostat (EB-STATE6P-01)
- Johnson Controls Thermostats