Shop All Low Voltage Thermostats
Johnson Controls
Low Voltage Thermostat, 7 or Nonprogrammable Programs, 2 H 2 C, Hardwired, 19 to 30V AC
Mfr # TEC3331-14-000
Zoro # G2978237
product price: $446.51
/ea
Free Shipping & Returns
$446.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 19 to 30V AC
- Stages Heat 2
- Color Black
- Stages Cool 2
- Dual Transformer Compatible No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # TEC3331-14-000
- Zoro # G2978237
- UPC # 662011741879
- Country of Origin Mexico
- Category Low Voltage Thermostats
Dimensions
Overall Depth | 1 7/16 in |
Overall Width | 5 5/8 in |
Overall Height | 4 3/4 in |
Description
Low Voltage Thermostat, Heat and Cool, Automatic, RTUs, Touch Screen, Dehumidification Control No, Differential Type Adjustable, Digital, Dual Transformer Compatible No, Fan Settings Hi-Med-Low-Auto, Humidification Control Yes, Includes Positive Off Yes, Key Pad Lockout Yes, Minimum Temperature Control 40 Degrees F, Maximum Temperature Control 100 Degrees F, Mounting Direction Horizontal, Number of Cooling Stages - Conventional System 2, Number of Heating Stages - Conventional System 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEPCO Steam Trap, 1-1/2" NPT Connections (46-730G)
- JB INDUSTRIES Gauge, 4 In Dia., High Side, Red, 800 psi (M2-405)
- COREMAX Valve Core, 1/2" Connection Sz (CM-SNAP)
- FRIEDRICH Through-the-Wall Air Conditioner, 230V AC, Cool/Heat, 12,000 BtuH (WET12A33)
- JOHNSON CONTROLS Low Voltage Thermostat, 7 or Nonprogrammable Programs, 2 H 2 C, Hardwired, 19 to 30V AC (TEC3313-14-000)
- JOHNSON CONTROLS Low Voltage Thermostat, 7 or Nonprogrammable Programs, 2 H 2 C, Hardwired, 19V AC to 30V AC (TEC3622-14-000)
- JOHNSON CONTROLS Low Voltage Thermostat, Hardwired, 24VAC (T58EA-1C)
- JOHNSON CONTROLS Low Voltage Thermostat, 7 or Nonprogrammable Programs, 2 H 2 C, Hardwired, 19V AC to 30V AC (TEC3630-14-000)
- JOHNSON CONTROLS T-4002-301 White Pneumatic (T-4002-301)
- JOHNSON CONTROLS High-Resolution Color Touch Screen Digital Room Thermostat, 7 Programs, 4 H 2 C, Wall Mount, 24VAC (T9100)
- ROBERTSHAW Rs1100-72 24V/Millivolt Digital (RS1100-72)
- Johnson Controls Thermostats