Shop All Low Voltage Thermostats
Johnson Controls
Low Voltage Thermostat, 7 or Nonprogrammable Programs, 2 H 2 C, Hardwired, 19 to 30V AC
Mfr # TEC3330-13-000
Zoro # G2976173
product price: $388.88
/ea
Free Shipping & Returns
$388.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 19 to 30V AC
- Stages Heat 2
- Color Black
- Stages Cool 2
- Dual Transformer Compatible No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # TEC3330-13-000
- Zoro # G2976173
- UPC # 662011741800
- Country of Origin Mexico
- Category Low Voltage Thermostats
Dimensions
Overall Depth | 1 7/16 in |
Overall Height | 4 3/4 in |
Overall Width | 5 5/8 in |
Description
Low Voltage Thermostat, Heat and Cool, Automatic, RTUs, Touch Screen, Dehumidification Control No, Differential Type Adjustable, Digital, Dual Transformer Compatible No, Fan Settings Hi-Med-Low-Auto, Humidification Control Yes, Includes Positive Off Yes, Key Pad Lockout Yes, Minimum Temperature Control 40 Degrees F, Maximum Temperature Control 100 Degrees F, Mounting Direction Horizontal, Number of Cooling Stages - Conventional System 2, Number of Heating Stages - Conventional System 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGUIARS POLISH SWIRL-FREE 32-OZ (MGM-8232)
- DAYTON Blower, 9-1/2 In, 115 V, 845 CFM @ 0.600-In (7HL56)
- KOCH FILTER MiniPleat Filter, 2V, MERV14, 20"x24"x12" (111-501-102)
- CASABLANCA Sloped Ceiling Adapter (61706)
- JOHNSON CONTROLS Low Voltage Thermostat, 7 or Nonprogrammable Programs, 2 H 2 C, Hardwired, 19V AC to 30V AC (TEC3630-14-000)
- JOHNSON CONTROLS P70Ca-61C Spst Pressure Control (P70CA-61C)
- JOHNSON CONTROLS Digital Thermostat, 7 Programs, 4 H 2 C, Wall Mount, Hardwired, 24VAC (T8490)
- JOHNSON CONTROLS A19Bag-1C 120V Spst Plug In (A19BAG-1C)
- JOHNSON CONTROLS T-4506-203 Da Pneumatic Dual (T-4506-203)
- JOHNSON CONTROLS Low Voltage Thermostat, 7 or Nonprogrammable Programs, 2 H 2 C, Hardwired, 19 to 30V AC (TEC3330-14-000)
- HONEYWELL T87N1000 Premier White 24V (T87N1000)
- Johnson Controls Thermostats