Shop All Low Voltage Thermostats
Johnson Controls
Low Voltage Thermostat, 7 or Nonprogrammable Programs, 2 H 2 C, Hardwired, 19 to 30V AC
Mfr # TEC3323-14-000
Zoro # G2973294
product price: $409.41
/ea
Free Shipping & Returns
$409.41
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 19 to 30V AC
- Stages Heat 2
- Color White
- Stages Cool 2
- Dual Transformer Compatible No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # TEC3323-14-000
- Zoro # G2973294
- UPC # 662011736295
- Country of Origin Mexico
- Category Low Voltage Thermostats
Dimensions
Overall Depth | 1 7/16 in |
Overall Width | 5 5/8 in |
Overall Height | 4 3/4 in |
Description
Low Voltage Thermostat, Heat and Cool, Automatic, Fan Coil Unit, Touch Screen, Dehumidification Control Yes, Differential Type Adjustable, Digital, Dual Transformer Compatible No, Fan Settings Hi-Med-Low-Auto, Humidification Control Yes, Includes Positive Off Yes, Key Pad Lockout Yes, Minimum Temperature Control 40 Degrees F, Maximum Temperature Control 100 Degrees F, Mounting Direction Horizontal, Number of Cooling Stages - Conventional System 1, Number of Heating Stages - Conventional System 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASO J999Mda-2H Pilot Burner With #9 (J999MDA-2H)
- FRIEDRICH PTAC Power Cord, 230/208VAC, White (PXPC23015A)
- ORION Brushless Dc 24VDc Fan (OD8025-24HB)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8211REMO-AB 52 in. Firtha Indoor Remote Controlled Ceiling Fan with Light Kit; Bronze (CFL-8211REMO/AB)
- JOHNSON CONTROLS Thermostatpneumatic Thermostat, Horiz (T-4002-202)
- JOHNSON CONTROLS Low Voltage Thermostat, 7 or Nonprogrammable Programs, 2 H 2 C, Hardwired, 19V AC to 30V AC (TEC3622-14-000)
- JOHNSON CONTROLS A19Bag-1C 120V Spst Plug In (A19BAG-1C)
- JOHNSON CONTROLS Low Voltage Thermostat, 7 or Nonprogrammable Programs, 2 H 2 C, Hardwired, 19V AC to 30V AC (TEC3630-14-000)
- JOHNSON CONTROLS Low Voltage Thermostat, 7 or Nonprogrammable Programs, 2 H 2 C, Hardwired, 19 to 30V AC (TEC3313-14-000)
- JOHNSON CONTROLS High-Resolution Color Touch Screen Digital Room Thermostat, 7 Programs, 4 H 2 C, Wall Mount, 24VAC (T9100)
- BRYANT Wi-Fi Enabled Smart Thermostat, 24VAC, C-Wire Required, Wht (IDEV0005AND5)
- Johnson Controls Thermostats