Shop All Low Voltage Thermostats
Johnson Controls
Low Voltage Thermostat, 7 or Nonprogrammable Programs, 2 H 2 C, Hardwired, 19 to 30V AC
Mfr # TEC3312-13-000
Zoro # G2977668
Free Shipping & Returns
$328.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 19 to 30V AC
- Stages Heat 2
- Color Black
- Stages Cool 2
- Dual Transformer Compatible No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # TEC3312-13-000
- Zoro # G2977668
- UPC # 662011740506
- Country of Origin Mexico
- Category Low Voltage Thermostats
Dimensions
Overall Height | 4 3/4 in |
Overall Depth | 1 7/16 in |
Overall Width | 5 5/8 in |
Description
Low Voltage Thermostat, Heat and Cool, Automatic, Fan Coil Unit, Touch Screen, Dehumidification Control Yes, Differential Type Adjustable, Digital, Dual Transformer Compatible No, Fan Settings Hi-Med-Low-Auto, Humidification Control No, Includes Positive Off Yes, Key Pad Lockout Yes, Minimum Temperature Control 40 Degrees F, Maximum Temperature Control 100 Degrees F, Mounting Direction Horizontal, Number of Cooling Stages - Conventional System 1, Number of Heating Stages - Conventional System 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSITECH Drain Clearing Gun, Black, Flexible Hose (GG-1)
- TEMPCO Cartridge Heater, Dia. 1/4 In., 6 In. L (LDC00025)
- DAYTON Aluminum 29"Dia, 31.5"H Roof Fan w.Motor (56MW68)
- CD 36 Portable Tilt Drum Blower Fan, Direct Drive (SFDC-900BT0)
- JOHNSON CONTROLS Thermostatpneumatic Thermostat, Horiz (T-4002-202)
- JOHNSON CONTROLS High-Resolution Color Touch Screen Digital Room Thermostat, 7 Programs, 4 H 2 C, Wall Mount, 24VAC (T9100)
- JOHNSON CONTROLS T-4002-301 White Pneumatic (T-4002-301)
- JOHNSON CONTROLS P70Ca-61C Spst Pressure Control (P70CA-61C)
- JOHNSON CONTROLS Low Voltage Thermostat, Hardwired, 24VAC (T58EA-1C)
- JOHNSON CONTROLS Low Voltage Thermostat, 7 or Nonprogrammable Programs, 2 H 2 C, Hardwired (TEC3613-14-000)
- HONEYWELL Thermostat 5-2Day Wht (RTH6360D1002E)
- Johnson Controls Low Voltage Thermostats