Shop All Low Voltage Thermostats
Johnson Controls
Low Voltage Thermostat, 7 or Nonprogrammable Programs, 2 H 2 C, Hardwired, 19 to 30 V AC
Mfr # TEC3630-16-000
Zoro # G2973312
product price: $534.14
/ea
Free Shipping & Returns
$534.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 19 to 30 V AC
- Stages Heat 2
- Color White
- Stages Cool 2
- Power Method Hardwired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # TEC3630-16-000
- Zoro # G2973312
- UPC # 662011739678
- Country of Origin Mexico
- Category Low Voltage Thermostats
Dimensions
Overall Height | 4 3/4 in |
Overall Depth | 1 7/16 in |
Overall Width | 5 5/8 in |
Description
Low Voltage Thermostat, Stages Heat 2, Stages Cool 2, Temp. Settings per Day 0, Programs per Week 7 or Nonprogrammable, Terminal Designations B1, B2, COS, R, SEN, WiFi Capability No, Display Type Backlit, Dehumidification Control No, Power Method Hardwired, Voltage 19 to 30 V AC, Mounting Type Surface Mount, Mounting Location Wall, Color White, Includes USB Port Configuration
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCDONNELL & MILLER Level Control, 1" (63-M)
- DAYTON Louver Flange Kit, 36X36 (33W759)
- BERKO MARLEY ENGINEERING PRODUCTS Single Pole Thermostat40/85F (5813-0036-000)
- ZORO SELECT Floor Register, 7.5 X 13.5, Brown, Steel (4MJE7)
- JOHNSON CONTROLS Low Voltage Thermostat, 7 or Nonprogrammable Programs, 2 H 2 C, Hardwired, 19 to 30V AC (TEC3323-14-000)
- JOHNSON CONTROLS High-Resolution Color Touch Screen Digital Room Thermostat, 7 Programs, 4 H 2 C, Wall Mount, 24VAC (T9100)
- JOHNSON CONTROLS Low Voltage Thermostat, 7 or Nonprogrammable Programs, 2 H 2 C, Hardwired, 19 to 30V AC (TEC3313-14-000)
- JOHNSON CONTROLS Low Voltage Thermostat, 7 or Nonprogrammable Programs, 2 H 2 C, Hardwired, 19V AC to 30V AC (TEC3630-14-000)
- JOHNSON CONTROLS Thermostatpneumatic Thermostat, Horiz (T-4002-202)
- JOHNSON CONTROLS Low Voltage Thermostat, 7 or Nonprogrammable Programs, 2 H 2 C, Hardwired, 19V AC to 30V AC (TEC3622-14-000)
- PECO Programmable Thermostat, 7 Programs, 3 H 2 C, Hardwired/Battery, 24VAC (T4932SCH-001)
- Johnson Controls Thermostats