Shop All Low Voltage Thermostats
Johnson Controls
Low Voltage Thermostat, 7 or Nonprogrammable Programs, 2 H 2 C, Hardwired, 19 to 30 V AC
Mfr # TEC3612-16-000
Zoro # G2978002
product price: $525.92
/ea
Free Shipping & Returns
$525.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 19 to 30 V AC
- Stages Heat 2
- Color White
- Stages Cool 2
- Power Method Hardwired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # TEC3612-16-000
- Zoro # G2978002
- UPC # 662011741992
- Country of Origin Mexico
- Category Low Voltage Thermostats
Dimensions
Overall Width | 5 5/8 in |
Overall Depth | 1 7/16 in |
Overall Height | 4 3/4 in |
Description
Low Voltage Thermostat, Stages Heat 2, Stages Cool 2, Temp. Settings per Day 0, Programs per Week 7 or Nonprogrammable, Terminal Designations B1, B2, COS, R, SEN, WiFi Capability No, Display Type Backlit, Dehumidification Control Yes, Power Method Hardwired, Voltage 19 to 30 V AC, Mounting Type Surface Mount, Mounting Location Wall, Color White, Includes USB Port Configuration
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 14X18X1 MERV 13 Pleated AC Furnace Air Filter, 4PK (14181.13 4PK)
- ALL-FILTERS 12X24X2 MERV 12 Pleated AC Furnace Air Filter, 4PK (12242.12 4PK)
- HOSHIZAKI Hose, Cut to Length by Meter (7716B2732)
- WESTINGHOUSE Westinghouse 36321 Contractors Choice 52 in. Polished Brass Indoor Ceiling Fan (36321)
- JOHNSON CONTROLS Control, Snap Action, 4" D (A19BUC-2)
- JOHNSON CONTROLS Low Voltage Thermostat, 7 or Nonprogrammable Programs, 2 H 2 C, Hardwired, 19V AC to 30V AC (TEC3630-14-000)
- JOHNSON CONTROLS Low Voltage Thermostat, 7 or Nonprogrammable Programs, 2 H 2 C, Hardwired, 19 to 30V AC (TEC3323-14-000)
- JOHNSON CONTROLS High-Resolution Color Touch Screen Digital Room Thermostat, 7 Programs, 4 H 2 C, Wall Mount, 24VAC (T9100)
- JOHNSON CONTROLS Low Voltage Thermostat, Hardwired, 24VAC (T58EA-1C)
- JOHNSON CONTROLS Thermostatpneumatic Thermostat, Horiz (T-4002-202)
- HONEYWELL Tp973A2209 Direct Acting (TP973A2209)
- Johnson Controls Thermostats