Shop All Thermostat Guards and Accessories
Johnson Controls
Low Press Control, Manual, HI/LO, DPST
Mfr # P72NA-1C
Zoro # G702715742
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating 1
- Maximum Pressure Range - Low Side 100 psi
- Application Commercial Air Conditioning, Commercial Refrigeration
- Standards UL Listed
- Switch Action Open on Fall, Open on Rise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # P72NA-1C
- Zoro # G702715742
- UPC # 78502830136
- Country of Origin Mexico
- Category Thermostat Guards and Accessories
Dimensions
Capillary Tube Length | 36 in |
Pressure Connection Size | 1/4 in |
Overall Depth | 2 1/8 in |
Overall Width | 5 3/4 in |
Overall Height | 5 1/2 in |
Details
Item | Low Pressure Control |
NEMA Rating | 1 |
Maximum Pressure Range - Low Side | 100 psi |
Application | Commercial Air Conditioning, Commercial Refrigeration |
Standards | UL Listed |
Switch Action | Open on Fall, Open on Rise |
Pressure Connection Type | Flare |
Minimum Pressure Range - High Side | 100 psi |
Product Type | Dual Pressure Control |
Reset Type - High Side | Manual Reset |
Pressure Type | Differential |
Series | P72 |
Reset Type - Low Side | Manual Reset |
Minimum Pressure Range - Low Side | 20 in Hg |
Contact Form | DPST |
Pressure Connection Gender | Female |
Maximum Pressure Range - High Side | 500 psi |
Contact Rating (AC) | 102 A @ 240V AC (Single Phase), 112.2 A @ 208V AC, 15 A @ 220V AC (Three Phase), 15.9 A @ 208V AC, 17 A @ 240V AC (Single Phase), 18.7 A @ 208V AC, 22 A @ 208V AC, 24 A @ 120V AC (Non-Inductive), 24 A @ 208V AC, 24 A @ 220V AC (Three Phase), 24 A @ 240V AC (Single Phase), 90 A @ 220V AC (Three Phase), 95.4 A @ 208V AC, FLA: 24 A @ 120V AC, LRA: 144 A @ 120V AC |
Description
Low Pressure Control, Product Type Dual Pressure Control, Pressure Type Differential, Minimum Pressure Range - Low Side 20 in Hg, Maximum Pressure Range - Low Side 100 psi, Minimum Pressure Range - High Side 100 psi, Maximum Pressure Range - High Side 500 psi, Reset Type - Low Side Manual Reset, Reset Type - High Side Manual Reset, Pressure Connection Type Flare, Pressure Connection Size 1/4 in, Pressure Connection Gender Female, Contact Form DPST, NEMA Rating 1, Overall Width 5 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAIKIN Motor, 208V, 1-Phase, 0.03 HP, 1050/790 rpm (802024211)
- HEIL QUAKER /ICP 1172533 Ignitor Hsi (1172533)
- PROLINE 1/2 MIP x 3/4 In. Hose Thread Celcon Boiler Drain (102-503)
- HONEYWELL Electronic Temperature Controller (T775M2030/U)
- JOHNSON CONTROLS Temperature Sensor, Duct Temperature Element Holder (TE-6001-11)
- JOHNSON CONTROLS Temperature Sensor, Gray, Resistance Tolerance +/-0.1% (TE-6000-100)
- JOHNSON CONTROLS Temperature Sensor, Thermistor 10k ohm Type 2, Outdoor Air (TE-6360F-1)
- JOHNSON CONTROLS Temperature Sensor Duct Mount Plate, Gray (TE-6001-1)
- JOHNSON CONTROLS Pressure Transmitter, 0 to 750 psi, 4.5VDC (P499RCP-107K)
- JOHNSON CONTROLS T-4000-2141 Beige Plastic (T-4000-214)
- HONEYWELL Heating and Cooling Lever Thermostat Guard Box (CG512A1009/C)
- Johnson Controls Thermostat Guards and Accessories