Shop All Pneumatic Control Accessories
Johnson Controls
Liq Level Ctl Weight Oper, With 36In
Mfr # F59A-11C
Zoro # G0944347
product price: $222.10
/ea
Free Shipping & Returns
$222.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # F59A-11C
- Zoro # G0944347
- Country of Origin Mexico
- Category Pneumatic Control Accessories
Details
Item | Liq Level Ctl Weight Oper,With 36In |
Description
Liq Level Ctl Weight Oper,With 36In
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Propeller, Dia 8 In, Bore Dia 5/16 In (5JLR0)
- DURAVENT 6" BVENT 1/4" Univ Adapter Male (6BVAM)
- JB INDUSTRIES Eliminator® Refrig Evacuation Pump, 6.0 cfm, 6 ft. (DV-6E)
- DAYTON Downblast Vent, Belt Drive, 16-3/4 In (7AE93)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 1/2 (VG1245AL)
- JOHNSON CONTROLS Actuator Mounting Kit (VG7000-1005)
- JOHNSON CONTROLS Pneumatic Thermostat Cover (T-4756-1738)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 1-1/2 (VG1245EP)
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, (F)NPT 1/2 (VG1845AF)
- JOHNSON CONTROLS Pneumatic Replacement Filter (A-4110-604)
- JOHNSON CONTROLS Valve, Less Actuator 1/2In (VB-4332-5)
- Johnson Controls Controls