Shop All Motorized Dampers Accessories
Johnson Controls
Linkage Kit
Mfr # M9000-535
Zoro # G6832016
product price: $850.84
/ea
Free Shipping & Returns
$850.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With M9100 and M9200 Series Actuators
- Accessory Type Linkage Kit
- Compatible with Series M9000, VG2000
- Product Type Linkage Kit
- Compatible with Manufacturer Model Number M9124, M9220, VG2231YN, VG2431YN, VG2831YN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # M9000-535
- Zoro # G6832016
- Country of Origin Mexico
- Category Motorized Dampers Accessories
Dimensions
For Valve Stem Size | 1/2 in |
For Valve Body Size | 6 in |
Details
Item | Linkage Kit |
For Use With | M9100 and M9200 Series Actuators |
Accessory Type | Linkage Kit |
Compatible with Series | M9000, VG2000 |
Product Type | Linkage Kit |
Compatible with Manufacturer Model Number | M9124, M9220, VG2231YN, VG2431YN, VG2831YN |
Compatible with Manufacturer Part Number | M9124 |
Compatible Manufacturer Part Number | M9124, M9220, VG2231YN, VG2431YN, VG2831YN |
Compatible with Brand | Johnson Controls |
Compatible with Manufacturer Model Number [NEW] | M9124 |
Material | Cast Iron |
Compatible Manufacturer Model Number | M9124, M9220, VG2231YN, VG2431YN, VG2831YN |
For Use with Mfr. Model Number | M9124, M9220, VG2231YN, VG2431YN, VG2831YN |
For Use With Mfr. Model Number | M9124, M9220, VG2231YN, VG2431YN, VG2831YN |
Description
Linkage Kit, Product Type Linkage Kit, Compatible with Brand Johnson Controls, Compatible with Manufacturer Model Number M9124, M9220, VG2231YN, VG2431YN, VG2831YN, Compatible with Grainger Part Number 41P825, 41P832, 41P839, Compatible with Series M9000, VG2000, Material Cast Iron, For Valve Body Size 6 in, For Valve Stem Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Electric Actuator, 70 in.-lb.-4 to 122F (M9108-GGA-2)
- DAYTON Door Louver, 22-1/4 H, 22-1/8 W, Aluminum (5NKL9)
- DAYTON Guard Mounted Exhaust Fan, 30 in. Dia. (45MX72)
- DAYTON Magnetic Coil, IEC, 120VAC, 9-18A (6EAU5)
- JOHNSON CONTROLS Valve, 2 Way, High Temp, On/Off, (F)NPT 1 (JS2427)
- JOHNSON CONTROLS Zone Valve, 3 Way, On/Off, (F)NPT 1 (JT3427)
- JOHNSON CONTROLS Zone Valve, 2 Way, On/Off, (F)NPT 1/2 (JT2221)
- JOHNSON CONTROLS Valve, 3 Way, High Temp, On/Off, Sweat 1/2 (JS3213)
- JOHNSON CONTROLS Zone Valve, 2 Way, On/Off, (F)NPT 1/2 (JT2222)
- JOHNSON CONTROLS Zone Valve, 2 Way, On/Off, (F)NPT 3/4 (JT2322)
- JOHNSON CONTROLS Linkage Kit (M9000-530)
- Johnson Controls Dampers