Shop All Motorized Dampers Accessories
Johnson Controls
Linkage Kit
Mfr # M9000-531
Zoro # G6527656
product price: $593.79
/ea
Free Shipping & Returns
$593.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With M9100 and M9200 Series Actuators
- Includes (2) #12-24 x 1/2 in, (2) 5 mm Hex Nuts, (2) 5 mm Hex Screws, (2) Clamps, Anti-Rotation Bracket, Long Screws, Stem Extender, Yoke Nut
- Accessory Type Linkage Kit
- Compatible with Series M9000, VG2000
- Compatible with Manufacturer Model Number M9116, M9124, M9220, VG2231UM, VG2231VM, VG2431UM, VG2431VM, VG2831UM, VG2831VM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # M9000-531
- Zoro # G6527656
- Country of Origin Mexico
- Category Motorized Dampers Accessories
Dimensions
For Valve Stem Size | 3/8 in |
For Valve Body Size | 4 in |
Details
Item | Linkage Kit |
For Use With | M9100 and M9200 Series Actuators |
Includes | (2) #12-24 x 1/2 in, (2) 5 mm Hex Nuts, (2) 5 mm Hex Screws, (2) Clamps, Anti-Rotation Bracket, Long Screws, Stem Extender, Yoke Nut |
Accessory Type | Linkage Kit |
Compatible with Series | M9000, VG2000 |
Compatible with Manufacturer Model Number | M9116, M9124, M9220, VG2231UM, VG2231VM, VG2431UM, VG2431VM, VG2831UM, VG2831VM |
Product Type | Linkage Kit |
Compatible with Manufacturer Part Number | M9116, M9124, M9220 |
Compatible Manufacturer Part Number | M9116, M9124, M9220, VG2231UM, VG2231VM, VG2431UM, VG2431VM, VG2831UM, VG2831VM |
Compatible with Manufacturer Model Number [NEW] | M9116, M9124, M9220 |
Material | Cast Iron |
Compatible with Brand | Johnson Controls |
Compatible Manufacturer Model Number | M9116, M9124, M9220, VG2231UM, VG2231VM, VG2431UM, VG2431VM, VG2831UM, VG2831VM |
For Use with Mfr. Model Number | M9116, M9124, M9220, VG2231UM, VG2231VM, VG2431UM, VG2431VM, VG2831UM, VG2831VM |
For Use With Mfr. Model Number | M9116, M9124, M9220, VG2231UM, VG2231VM, VG2431UM, VG2431VM, VG2831UM, VG2831VM |
Description
Linkage Kit, Product Type Linkage Kit, Compatible with Brand Johnson Controls, Compatible with Manufacturer Model Number M9116, M9124, M9220, VG2231UM, VG2231VM, VG2431UM, VG2431VM, VG2831UM, VG2831VM, Compatible with Grainger Part Number 41P820, 41P822, 41P827, 41P829, 41P834, 41P836, Compatible with Series M9000, VG2000, Includes (2) #12-24 x 1/2 in, (2) 5 mm Hex Nuts, (2) 5 mm Hex Screws, (2) Clamps, Anti-Rotation Bracket, Long Screws, Stem Extender, Yoke Nut, Material Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE CEILING FAN PLSH BRS 42"" (72340)
- CLASSIC Inside Corner 90 Degrees, White, Fits Classic (CL-IC)
- TOUGH GUY Flue Brush, OAL 6 1/2 In (2VMY1)
- FENWAL Electrode (22-100001-117)
- JOHNSON CONTROLS Ball Joints, M9220 Series, PK5 (M9220-605)
- JOHNSON CONTROLS Remote Mount Kit (M9203-250)
- JOHNSON CONTROLS Zone Valve, 3 Way, Modulating, (F)NPT 1/2 (JM3222)
- JOHNSON CONTROLS Conduit Adapters (M9200-100)
- JOHNSON CONTROLS Linkage Kit (M9000-530)
- JOHNSON CONTROLS Vertical Remote Mounting Kit (M9000-171)
- JOHNSON CONTROLS Actuator Accessory, 2 SPDT (M9300-2)
- Johnson Controls Dampers