Shop All Motorized Dampers Accessories
Johnson Controls
Linkage Kit
Mfr # M9000-530
Zoro # G7092687
product price: $642.65
/ea
Free Shipping & Returns
$642.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With M9100 and M9200 Series Actuators
- Includes (2) #12-24 x 1/2 in, (2) 5 mm Hex Nuts, (2) 5 mm Hex Screws, (2) Clamps, Anti-Rotation Bracket, Long Screws, Stem Extender, Yoke Nut
- Accessory Type Linkage Kit
- Compatible with Manufacturer Model Number M9116, M9124, M9220, VG2231TM, VG2431TM, VG2831TM
- Compatible with Series M9000, VG2000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # M9000-530
- Zoro # G7092687
- Country of Origin Mexico
- Category Motorized Dampers Accessories
Dimensions
For Valve Body Size | 2 1/2 in |
For Valve Stem Size | 3/8 in |
Details
Item | Linkage Kit |
For Use With | M9100 and M9200 Series Actuators |
Includes | (2) #12-24 x 1/2 in, (2) 5 mm Hex Nuts, (2) 5 mm Hex Screws, (2) Clamps, Anti-Rotation Bracket, Long Screws, Stem Extender, Yoke Nut |
Accessory Type | Linkage Kit |
Compatible with Manufacturer Model Number | M9116, M9124, M9220, VG2231TM, VG2431TM, VG2831TM |
Compatible with Series | M9000, VG2000 |
Product Type | Linkage Kit |
Compatible Manufacturer Part Number | M9116, M9124, M9220, VG2231TM, VG2431TM, VG2831TM |
Compatible with Manufacturer Part Number | M9116, M9124, M9220 |
Compatible with Manufacturer Model Number [NEW] | M9116, M9124, M9220 |
Material | Cast Iron |
Compatible with Brand | Johnson Controls |
Compatible Manufacturer Model Number | M9116, M9124, M9220, VG2231TM, VG2431TM, VG2831TM |
For Use with Mfr. Model Number | M9116, M9124, M9220, VG2231TM, VG2431TM, VG2831TM |
For Use With Mfr. Model Number | M9116, M9124, M9220, VG2231TM, VG2431TM, VG2831TM |
Description
Linkage Kit, Product Type Linkage Kit, Compatible with Brand Johnson Controls, Compatible with Manufacturer Model Number M9116, M9124, M9220, VG2231TM, VG2431TM, VG2831TM, Compatible with Grainger Part Number 41P818, 41P826, 41P833, Compatible with Series M9000, VG2000, Includes (2) #12-24 x 1/2 in, (2) 5 mm Hex Nuts, (2) 5 mm Hex Screws, (2) Clamps, Anti-Rotation Bracket, Long Screws, Stem Extender, Yoke Nut, Material Cast Iron, For Valve Body Size 2 1/2 in, For Valve Stem Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" S-425 CIRCULATOR VALVE (110-217)
- KOCH FILTER 18x24x2 Standard Capacity Pleated Filter, MERV 11 (102-499-018)
- IO HVAC CONTROLS Universal Twinning Kit (IO-TWIN)
- KING ELECTRIC Lpwa Lg Arch 208V 4500W W/Surface Can, Tp Stat, Silver (LPWA2045-S-TP-G)
- JOHNSON CONTROLS Valve, 3 Way, High Temp, On/Off, Sweat 1/2 (JS3213)
- JOHNSON CONTROLS Ball Valve Linkage Kit (M9000-519)
- JOHNSON CONTROLS Weather Shield (M9000-320)
- JOHNSON CONTROLS Jackshaft Kit (M9000-400)
- JOHNSON CONTROLS Crank Arm Kit (M9208-150)
- JOHNSON CONTROLS Remote Mount Kit (M9203-250)
- HONEYWELL HOME Damper Motor, 24V (M847D-ZONE)
- Johnson Controls Dampers