Shop All Pneumatic Actuators
Johnson Controls
Linear Pneumatic Actuator, Pivot
Mfr # D-3153-2
Zoro # G4294394
product price: $515.68
/ea
Free Shipping & Returns
$515.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating PSI Range 0 to 20
- Max. Air Pressure 30 psi
- Stroke 3 in
- Nominal Spring Range 8 to 13 psi
- Mounting Type Pivot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # D-3153-2
- Zoro # G4294394
- Country of Origin Mexico
- Category Pneumatic Actuators
Dimensions
Width | 6 in |
Length | 12 in |
Height | 6 in |
Overall Width | 6 5/16 in |
Overall Depth | 15 7/16 in |
Air Connection Size | 1/8 in |
Overall Length | 7 7/8 in |
Description
Pneumatic Damper Actuator, Actuator Connection Ball Joint Connector, Actuator Type Linear, Air Connection Size 1/8 in, Air Connection Type NPT, Application Dampers, Control Pressure - Maximum 30 psi, Control Pressure - Minimum 20 psi, Diaphragm Material Synthetic Elastomer, Fire/Smoke Application Not UL Recognized Components for Fire/Smoke Applications, Includes Positioner Positioner Not Included, Installation Orientation Versatile, Manufacturer Series D-3153
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Mini-Pleat Air Filter, 24x24x4", MERV 14 (2GFV8)
- U.S. MOTORS Fan 1.375"Bore 11.125"Od 14Bld (370428-000)
- B & K Dial 11 in. H X 11 in. W Black Zinc Blower Pulley (6330)
- HEIL QUAKER /ICP 12100206000052 Air Cleaner (1210020600)
- JOHNSON CONTROLS V-3000-8012 Pneumatic Valve (V-3000-801)
- JOHNSON CONTROLS Damper Actuator, 813Spring W/Swivel (D-3246-1)
- JOHNSON CONTROLS Pneumatic Valve Actuator, 9 to 13 Spring (MP843E001F)
- JOHNSON CONTROLS Pneumatic Valve Actuator, 3 to 13 Spring (V-3000-8012)
- JOHNSON CONTROLS Damper Actuator, 813Spring W/Swivel (D-3244-4)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, Flange (V246GR1-001C)
- JOHNSON CONTROLS Pneumatic Valve Actuator, 3 to 7 Spring (MP823C001)
- Johnson Controls Pneumatic Actuators