Shop All Pneumatic Actuators
Johnson Controls
Linear Pneumatic Actuator, Pivot
Mfr # D-3153-1
Zoro # G4313601
Free Shipping & Returns
$716.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating PSI Range 0 to 20
- Max. Air Pressure 30 psi
- Stroke 3 in
- Nominal Spring Range 8 to 13 psi
- Mounting Type Pivot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # D-3153-1
- Zoro # G4313601
- Country of Origin Mexico
- Category Pneumatic Actuators
Dimensions
Height | 8 in |
Length | 12 in |
Width | 6 in |
Air Connection Size | 1/8 in |
Overall Depth | 15 7/16 in |
Overall Width | 6 5/16 in |
Overall Length | 7 7/8 in |
Description
Pneumatic Damper Actuator, Actuator Connection Ball Joint Connector, Actuator Type Linear, Air Connection Size 1/8 in, Air Connection Type NPT, Application Dampers, Control Pressure - Maximum 30 psi, Control Pressure - Minimum 20 psi, Diaphragm Material Synthetic Elastomer, Fire/Smoke Application Not UL Recognized Components for Fire/Smoke Applications, Includes Positioner Positioner Included, Installation Orientation Versatile, Manufacturer Series D-3153
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREEZE FREE Heat Cable Pipe 5'System (10805)
- RUBBER-CAL "Air Ventilator Heavy-Duty" Ventilation Hose (Fully Extended) - 12-Inch by 25-Feet (01-192)
- BRISKHEAT Heating Cord, 5 A Plug and Play (FFSL81-50)
- BELL & GOSSETT Heat Exchanger, Brazed Plate, 180K BTU (BPN412-20 LCA)
- JOHNSON CONTROLS Damper Actuator, 813Spring W/Swivel (D-3244-4)
- JOHNSON CONTROLS Pneumatic Valve Actuator, 3 to 13 Spring (V-3000-8003)
- JOHNSON CONTROLS Damper Actuator, 813Spring W/Swivel (D-3246-1)
- JOHNSON CONTROLS Pneumatic Valve Actuator, 3 to 13 Spring (V-3802-1)
- JOHNSON CONTROLS Damper Actuator, 813Spring W/Positioner (D-3246-2)
- JOHNSON CONTROLS Damper Actuator, 510Spring W/Univ Mtg (D-4073-3)
- HONEYWELL Linear Pneumatic Actuator, Fixed (MP909E1018/U)
- Johnson Controls Pneumatic Actuators