Shop All Line Voltage Thermostats
Johnson Controls
Line Voltage Wall Thermostat, wall, 40 Degrees F to 90 Degrees F
Mfr # T26S-22
Zoro # G3218673
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Location wall
- Color Beige
- Mounting Type Horizontal
- Control Range 40 Degrees F to 90 Degrees F
- System Switching SPDT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # T26S-22
- Zoro # G3218673
- Country of Origin Mexico
- Category Line Voltage Thermostats
Details
Mounting Location | wall |
Color | Beige |
Mounting Type | Horizontal |
Item | Thermostat5/30C Line Volt Stat W/Therm |
Control Range | 40 Degrees F to 90 Degrees F |
System Switching | SPDT |
Description
Thermostat5/30C Line Volt Stat W/Therm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Mesh Air Filter, 16x20x1" (2TE94)
- BROWNING B61 Browning Super Grip Belt (B61)
- QMARK Electric Ceiling Heater, 277VAC, 750W (CP757F)
- ARMSTRONG 12J99 Ignition Control Circuit (12J99)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A28AA-4C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A19BAC-3C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A19BBC-2CQ)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A28AA-29C)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, 20 to 30VAC (A350PS-2C)
- JOHNSON CONTROLS Pressure Stage Module, Wall or DIN Rail, SPDT, 24V (S352AA-2C)
- SIEMENS Line Voltage Thermostat, wall, 24VAC (RDG400)
- Johnson Controls Thermostats