Shop All Line Voltage Thermostats
Johnson Controls
Line Voltage Wall Thermostat, Wall, 40 Degrees F to 90 Degrees F
Mfr # T26J-7
Zoro # G3218752
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Horizontal
- Mounting Location wall
- Color Beige
- Control Range 40 Degrees F to 90 Degrees F
- System Switching SPST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # T26J-7
- Zoro # G3218752
- Country of Origin Mexico
- Category Line Voltage Thermostats
Details
Item | Thermostat75/90F Clglinevolt,Nothermnosw |
Mounting Type | Horizontal |
Mounting Location | wall |
Color | Beige |
Control Range | 40 Degrees F to 90 Degrees F |
System Switching | SPST |
Description
Thermostat75/90F Clglinevolt,Nothermnosw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON Combustion Motor Kit 208230V (P4848KIT)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8731100025)
- DAYTON Wheel (202-12-1130-5)
- CADET 96" Electric Baseboard Heater, White, 1500/2000W, 208/240V (8F2000W)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/208/240VAC (A19ABC-24C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open Low, -30 Degrees to 100 Degrees F (A19ABA-40C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A19BAC-3C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A19BBC-2CQ)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise and Open/Close on Fall (T26A-14C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open High, 100 Degrees to 350 Degrees F (A19EDB-1C)
- DAYTON Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 24 to 600VAC (2NNR6)
- Johnson Controls Line Voltage Thermostats