Shop All Line Voltage Thermostats
Johnson Controls
Line Voltage Wall Thermostat, wall, 40 Degrees F to 90 Degrees F
Mfr # T26A-14
Zoro # G3218691
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Location wall
- Color Beige
- System Switching SPST
- Mounting Type Horizontal
- Control Range 40 Degrees F to 90 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # T26A-14
- Zoro # G3218691
- Country of Origin Mexico
- Category Line Voltage Thermostats
Details
Mounting Location | wall |
Color | Beige |
System Switching | SPST |
Mounting Type | Horizontal |
Control Range | 40 Degrees F to 90 Degrees F |
Item | Thermostat40/75F Htg Stat,Line V.,No Sw. |
Description
Thermostat40/75F Htg Stat,Line V.,No Sw.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOL FC04001 4 in. Battery Operated Clip Fan; White & Grey (TO29757)
- CANARM Exhaust Fan, Hazardous Location, 24 In (SD24-XPF)
- PECO Heat or Cool Thermostat (TA155-018)
- BELIMO VALVE RETROFIT LINKAGE (UGLK1000)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A421ABC-04C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A19ABC-42C)
- JOHNSON CONTROLS T26S-18C 120/208/240/277V Spdt (T26S-18C)
- JOHNSON CONTROLS Line Voltage Thermostat, Surface Mounted, SPDT, 120/240VAC (A19DAC-12C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/208/240VAC (A19BAC-1C)
- JOHNSON CONTROLS Remote Bulb, SPDT -30 Degrees to + 100 Degrees 6FTcap 16a. at120V. 8a. at240 V. (MA24)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise and Open/Close on Fall (T25A-1C)
- Johnson Controls Line Voltage Thermostats