Shop All Line Voltage Thermostats
Johnson Controls
Line Voltage Wall Thermostat, wall, 40 Degrees F to 90 Degrees F
Mfr # T22SFB-1
Zoro # G3218682
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Location wall
- Color Beige
- System Switching Heat-Off-Cool
- Control Range 40 Degrees F to 90 Degrees F
- Mounting Type Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # T22SFB-1
- Zoro # G3218682
- Country of Origin Mexico
- Category Line Voltage Thermostats
Details
Mounting Location | wall |
Color | Beige |
System Switching | Heat-Off-Cool |
Item | Thermostat40/90F Line Volt Ht/Cl Tstat |
Control Range | 40 Degrees F to 90 Degrees F |
Mounting Type | Horizontal |
Description
Thermostat40/90F Line Volt Ht/Cl Tstat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEAT WAGON Flame Rod (SL11B86)
- MCDONNELL & MILLER 247 Mechanical Water Feeder (247)
- KING ELECTRIC W Accy Surface Wall Can Black (WSC-B)
- KING ELECTRIC W Wall Heater 240V 1000-500W White (W2410-W)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A19BBC-2CQ)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Normally Open, wall, SPDT (T22SEB-1C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Lockout with Manual Reset, SPDT (A19ADC-42C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, 15 Degrees to 55 Degrees F, DPST (A70HA-1C)
- JOHNSON CONTROLS Line Voltage Wall Thermostat, Normally Open, wall, SPST (T26A-15C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open High, 100 Degrees to 350 Degrees F (A19EBB-1C)
- VULCAN Cal-Stat Thermostat, Open on Rise, -100 Degrees to 600 Degrees F (1C1B9)
- Johnson Controls Line Voltage Thermostats