Shop All Line Voltage Thermostats
Johnson Controls
Line Voltage Wall Thermostat, Wall, 40 Degrees F to 90 Degrees F
Mfr # T22JCC-1
Zoro # G3218743
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Horizontal
- Mounting Location wall
- Color Beige
- Control Range 40 Degrees F to 90 Degrees F
- System Switching SPST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # T22JCC-1
- Zoro # G3218743
- Country of Origin Mexico
- Category Line Voltage Thermostats
Details
Item | Thermostatline V.Clg Statw/Fan Sw.40/90F |
Mounting Type | Horizontal |
Mounting Location | wall |
Color | Beige |
Control Range | 40 Degrees F to 90 Degrees F |
System Switching | SPST |
Description
Thermostatline V.Clg Statw/Fan Sw.40/90F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAIKIN Inducer Fan Assembly, 115V (300049708)
- AIR HANDLER 48"x90 ft. Paint Collector Filter Roll, Polyester (2EKK8)
- 3M CUNO Cartridge, Water Filter, Hf25-S (56152-03)
- TEMPCO Strip Heater, 240V, 8 In. L, 1200 Deg F (CSH00324)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open Low, 30 Degrees to 50 Degrees F (A19AAD-5C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open High, 100 Degrees to 240 Degrees F (A19ADB-1C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise and Open/Close on Fall (T26T-3C)
- JOHNSON CONTROLS Portable Heating Thermostat, Open on Rise, SPST (A19BAG-1E)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 24VAC (A421GBF-02C)
- JOHNSON CONTROLS Temperature Stage Module, SPDT, 24V (S350CC-1C)
- RESIDEO Honeywell Wireless FocusPRO 5-1-1 Programmable Thermostat (TH6320R1004)
- Johnson Controls Line Voltage Thermostats