Shop All Line Voltage Thermostats
Johnson Controls
Line Voltage Wall Thermostat, Wall, 40 Degrees F to 90 Degrees F
Mfr # T22JAA-1
Zoro # G3218560
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Horizontal
- Mounting Location wall
- Color Beige
- Control Range 40 Degrees F to 90 Degrees F
- System Switching Off-Auto
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # T22JAA-1
- Zoro # G3218560
- Country of Origin Mexico
- Category Line Voltage Thermostats
Details
Item | Thermostatline V.Clg Stat,Off-Auto,40/90 |
Mounting Type | Horizontal |
Mounting Location | wall |
Color | Beige |
Control Range | 40 Degrees F to 90 Degrees F |
System Switching | Off-Auto |
Description
Thermostatline V.Clg Stat,Off-Auto,40/90
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER FLOW 10 in. x 4 in. to 6 in. Universal Register Box (RB10X4X6)
- DAYTON Gas Unit Heater, NG, 100,000, 1,600 cfm, Direct, Propeller, 1/2 in (55FG66)
- TJERNLUND PRODUCTS Draft Inducer, 115V, Aluminized Steel, 14 1/2 in H. (I)
- TOUGH GUY T Handle, 8 32 (M) Thread (3HHE3)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A19ABC-42C)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A421ABT-02C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A28AA-4C)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A421AED-01C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/208/240VAC (A19ABC-24C)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 24VAC (A421GEF-02C)
- WHITE-RODGERS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/240VAC (16 87 009S1)
- Johnson Controls Thermostats